Men's 6-Inch Work Boot, Black, 12, TB0A63K3V96

  • Mfr # TB0A63K3V9612000M

  • Zoro # G316495009


product price: $121.99
/pr
Free Shipping & Returns

Key Features

Slip-Resistance Value - SATRA Heel - Dry
1
Slip-Resistance Value - SATRA Heel - Oily
0.7
Outsole Material
Rubber
Overall Height
6 in
Style Number
TB0A63K3V96
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB0A63K3V9612000M
Zoro #
G316495009
UPC #
197803898009
Country of Origin
Cambodia

Dimensions

Overall Height
6 in
Width
M
Size
12

Details

Slip-Resistance Value - SATRA Heel - Dry
1
Slip-Resistance Value - SATRA Heel - Oily
0.7
Outsole Material
Rubber
Style Number
TB0A63K3V96
Midsole Material
Polyurethane
Toe Cap Material
Composite
Upper Material
Leather
Midsole Technology
Anti-Fatigue
Manufacturer-Suggested Sole Slip Rating
Best
ASTM Standards Met
Static Dissipative (SD 10)
Slip-Resistance Value - SATRA Forefoot - Oily
0.8
Non Metallic Upper
Yes
Insole Material
Polyurethane
Heel Definition
Defined Heel
Shank Material
Fiberglass
All-Leather Upper
Yes
Electrical Hazard Rated
No
Maximum Heat Rating
248 Degrees F
Metal Chip-Resisting Sole
Yes
Ninety-Degree Heel
Yes
Slip-Resistance Value - SATRA Forefoot - Wet
0.7
Slip-Resistance Value - SATRA Forefoot - Dry
1
Removable Insole
Yes
Conductive
No
Liner Material
Mesh
Item
6-Inch Work Boot
Non-Marking Sole
Yes
Gender
Men's
Completely Non Metallic
Yes
Style Family
6-Inch Work Boot
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
1
Puncture-Resistant Sole
No
Construction
Cemented
Oil-Resisting Sole
Yes
Toe Shape
Round
Closure
Lace Up
Insole Technology
Removable Insole
For Outdoor Traction
Yes
Liner Technology
Moisture Wicking
Insulated
No
Chemical-Resisting Sole
Yes
Waterproof
No
Wide Toe Cap
No
Static Dissipative
Yes
Metatarsal Guard
No
Color
Black

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Closure Lace Up, Color Black, Width M, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Size 12, Static Dissipative Yes, Style Number TB0A63K3V96, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 6 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.