Men's 6-Inch Work Boot, Black, 12, TB0A63K3V96

  • Mfr # TB0A63K3V9612000W

  • Zoro # G716495142


product price: $121.99
/pr
Free Shipping & Returns

Key Features

ASTM Standards Met
Static Dissipative (SD 10)
Style Number
TB0A63K3V96
Construction
Cemented
Size
12
Maximum Heat Rating
248 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB0A63K3V9612000W
Zoro #
G716495142
UPC #
197803898061
Country of Origin
Cambodia

Dimensions

Size
12
Overall Height
6 in
Width
W

Details

ASTM Standards Met
Static Dissipative (SD 10)
Style Number
TB0A63K3V96
Construction
Cemented
Maximum Heat Rating
248 Degrees F
Non Metallic Upper
Yes
Chemical-Resisting Sole
Yes
Wide Toe Cap
No
Slip-Resistance Value - SATRA Heel - Dry
1
Slip-Resistance Value - SATRA Forefoot - Dry
1
Liner Technology
Moisture Wicking
Liner Material
Mesh
Metatarsal Guard
No
Heel Definition
Defined Heel
Oil-Resisting Sole
Yes
Style Family
6-Inch Work Boot
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
1
Puncture-Resistant Sole
No
Midsole Material
Polyurethane
Slip-Resistance Value - SATRA Forefoot - Wet
0.7
Insole Technology
Removable Insole
Manufacturer-Suggested Sole Slip Rating
Best
Ninety-Degree Heel
Yes
Slip-Resistance Value - SATRA Heel - Oily
0.7
Insole Material
Polyurethane
Toe Shape
Round
Shank Material
Fiberglass
Toe Cap Material
Composite
Insulated
No
Color
Black
Conductive
No
Gender
Men's
Completely Non Metallic
Yes
Item
6-Inch Work Boot
Closure
Lace Up
Slip-Resistance Value - SATRA Forefoot - Oily
0.8
For Outdoor Traction
Yes
Metal Chip-Resisting Sole
Yes
Outsole Material
Rubber
Midsole Technology
Anti-Fatigue
Upper Material
Leather
Removable Insole
Yes
Waterproof
No
All-Leather Upper
Yes
Static Dissipative
Yes
Electrical Hazard Rated
No
Non-Marking Sole
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Closure Lace Up, Color Black, Width W, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Size 12, Static Dissipative Yes, Style Number TB0A63K3V96, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 6 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.