Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's 6-Inch Work Boot, Black, 12, TB0A66EYEAD

  • Mfr # TB0A66EYEAD12000M

  • Zoro # G116494806


product price: $180.99
/pr
Free Shipping & Returns

Key Features

Metatarsal Guard System
PRO FlexMet
Insulated
No
Color
Black
Static Dissipative
No
Liner Material
Mesh
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB0A66EYEAD12000M
Zoro #
G116494806
UPC #
197064845521
Country of Origin
Bangladesh

Dimensions

Width
M
Size
12
Overall Height
22 in

Details

Metatarsal Guard System
PRO FlexMet
Insulated
No
Color
Black
Static Dissipative
No
Liner Material
Mesh
Style Family
6-Inch Work Boot
Chemical-Resisting Sole
Yes
Liner Technology
Microban Moisture Wicking
Item
6-Inch Work Boot
For Outdoor Traction
Yes
Slip-Resistance Value - SATRA Forefoot - Oily
0.46
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
0.61
Non Metallic Upper
No
Slip-Resistance Value - SATRA Forefoot - Dry
0.46
Non-Marking Sole
Yes
Puncture-Resistant Sole
No
Insole Technology
Removable, Ventilated Anti-Fatigue
Insole Material
Polyurethane
Ninety-Degree Heel
Yes
Metatarsal Guard
External
Toe Shape
Round
Completely Non Metallic
No
Heel Definition
Defined Heel
Slip-Resistance Value - SATRA Heel - Dry
0.45
Metal Chip-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Better
Slip-Resistance Value - SATRA Forefoot - Wet
0.61
Closure
Lace Up with Dual-Purpose Hook
Conductive
No
Electrical Hazard Rated
Yes
Toe Cap Material
Composite
All-Leather Upper
Yes
Shank Material
Steel
ASTM Standards Met
Electrical Hazard (EH)
Gender
Men's
Removable Insole
Yes
Oil-Resisting Sole
Yes
Maximum Heat Rating
1,016 Degrees F
Slip-Resistance Value - SATRA Heel - Oily
0.45
Wide Toe Cap
No
Waterproof
Yes
Midsole Technology
Cushioned PU
Style Number
TB0A66EYEAD
Midsole Material
Polyurethane
Construction
Welted

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Closure Lace Up with Dual-Purpose Hook, Color Black, Width M, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 12, Static Dissipative No, Style Number TB0A66EYEAD, Toe Cap Material Composite, Insulated No, Waterproof Yes, Overall Height 6 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.