Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's 6-Inch Work Boot, Black, 12, TB0A66EYEAD

  • Mfr # TB0A66EYEAD12000W

  • Zoro # G716494763


product price: $180.99
/pr
Free Shipping & Returns

Key Features

Wide Toe Cap
No
Overall Height
27 in
Metal Chip-Resisting Sole
Yes
Non-Marking Sole
Yes
Removable Insole
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB0A66EYEAD12000W
Zoro #
G716494763
UPC #
197064845705
Country of Origin
Bangladesh

Dimensions

Overall Height
27 in
Size
12
Width
W

Details

Wide Toe Cap
No
Metal Chip-Resisting Sole
Yes
Non-Marking Sole
Yes
Removable Insole
Yes
Slip-Resistance Value - SATRA Forefoot - Oily
0.46
Slip-Resistance Value - SATRA Forefoot - Wet
0.61
Midsole Material
Polyurethane
Heel Definition
Defined Heel
Closure
Lace Up with Dual-Purpose Hook
Slip-Resistance Value - SATRA Heel - Dry
0.45
Midsole Technology
Cushioned PU
Insole Material
Polyurethane
Toe Shape
Round
Puncture-Resistant Sole
No
Static Dissipative
No
For Outdoor Traction
Yes
Insulated
No
Non Metallic Upper
No
Completely Non Metallic
No
Style Family
6-Inch Work Boot
Construction
Welted
Electrical Hazard Rated
Yes
Item
6-Inch Work Boot
All-Leather Upper
Yes
Slip-Resistance Value - SATRA Forefoot - Dry
0.46
Toe Cap Material
Composite
Conductive
No
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
0.61
Manufacturer-Suggested Sole Slip Rating
Better
Liner Technology
Microban Moisture Wicking
Insole Technology
Removable, Ventilated Anti-Fatigue
Oil-Resisting Sole
Yes
Ninety-Degree Heel
Yes
ASTM Standards Met
Electrical Hazard (EH)
Gender
Men's
Chemical-Resisting Sole
Yes
Shank Material
Steel
Color
Black
Metatarsal Guard
External
Liner Material
Mesh
Metatarsal Guard System
PRO FlexMet
Slip-Resistance Value - SATRA Heel - Oily
0.45
Waterproof
Yes
Style Number
TB0A66EYEAD
Maximum Heat Rating
1,021 Degrees F

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Closure Lace Up with Dual-Purpose Hook, Color Black, Width W, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 12, Static Dissipative No, Style Number TB0A66EYEAD, Toe Cap Material Composite, Insulated No, Waterproof Yes, Overall Height 6 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.