Men's 6-Inch Work Boot, Black, 13, TB0A5YYF001

  • Mfr # TB0A5YYF00113000M

  • Zoro # G016495064


product price: $161.99
/pr
Free Shipping & Returns

Key Features

Shank Material
Fiberglass
Midsole Material
Polyurethane
Chemical-Resisting Sole
Yes
Metatarsal Guard
No
Slip-Resistance Value - SATRA Heel - Dry
0.7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB0A5YYF00113000M
Zoro #
G016495064
UPC #
194115966105
Country of Origin
Bangladesh

Dimensions

Width
M
Overall Height
6 in
Size
13

Details

Shank Material
Fiberglass
Midsole Material
Polyurethane
Chemical-Resisting Sole
Yes
Metatarsal Guard
No
Slip-Resistance Value - SATRA Heel - Dry
0.7
Insole Technology
Anti-Fatigue, Removable Insole
Slip-Resistance Value - SATRA Heel - Oily
0.7
Midsole Technology
Anti-Fatigue
Wide Toe Cap
No
Ninety-Degree Heel
Yes
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
0.8
Liner Material
Mesh
Style Family
6-Inch Work Boot
Non-Marking Sole
Yes
Slip-Resistance Value - SATRA Forefoot - Wet
0.7
For Outdoor Traction
Yes
Item
6-Inch Work Boot
Maximum Heat Rating
1,000 Degrees F
Puncture-Resistant Sole
Yes
Insulated
No
Toe Shape
Round
Slip-Resistance Value - SATRA Forefoot - Oily
0.9
Color
Black
ASTM Standards Met
Electrical Hazard (EH)
Closure
Lace Up with Dual-Purpose Hook
Gender
Men's
Toe Cap Material
Composite
Heel Definition
Defined Heel
Non Metallic Upper
No
Manufacturer-Suggested Sole Slip Rating
Best
Style Number
TB0A5YYF001
Removable Insole
Yes
Waterproof
Yes
All-Leather Upper
Yes
Electrical Hazard Rated
Yes
Liner Technology
Moisture Wicking
Oil-Resisting Sole
Yes
Conductive
No
Static Dissipative
No
Slip-Resistance Value - SATRA Forefoot - Dry
1
Outsole Material
Rubber
Construction
Cemented
Insole Material
Polyurethane
Metal Chip-Resisting Sole
Yes
Completely Non Metallic
No
Upper Material
Leather

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Closure Lace Up with Dual-Purpose Hook, Color Black, Width M, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 13, Static Dissipative No, Style Number TB0A5YYF001, Toe Cap Material Composite, Insulated No, Waterproof Yes, Overall Height 6 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.