Men's 6-Inch Work Boot, Black, 13, TB0A5YYF001

  • Mfr # TB0A5YYF00113000W

  • Zoro # G116494769


product price:  $161.99
/pr
Free Shipping & Returns

Key Features

Slip-Resistance Value - SATRA Heel - Oily
0.7
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
0.8
Liner Technology
Moisture Wicking
Metatarsal Guard
No
Non Metallic Upper
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB0A5YYF00113000W
Zoro #
G116494769
UPC #
194115971543
Country of Origin
Bangladesh

Dimensions

Size
13
Overall Height
6 in
Width
W

Details

Slip-Resistance Value - SATRA Heel - Oily
0.7
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
0.8
Liner Technology
Moisture Wicking
Metatarsal Guard
No
Non Metallic Upper
No
Electrical Hazard Rated
Yes
Puncture-Resistant Sole
Yes
Gender
Men's
Conductive
No
Midsole Technology
Anti-Fatigue
Slip-Resistance Value - SATRA Heel - Dry
0.7
Non-Marking Sole
Yes
Wide Toe Cap
No
Upper Material
Leather
Item
6-Inch Work Boot
ASTM Standards Met
Electrical Hazard (EH)
Insole Technology
Anti-Fatigue, Removable Insole
Metal Chip-Resisting Sole
Yes
Completely Non Metallic
No
Heel Definition
Defined Heel
Closure
Lace Up with Dual-Purpose Hook
Ninety-Degree Heel
Yes
Toe Shape
Round
Insulated
No
Outsole Material
Rubber
Midsole Material
Polyurethane
Color
Black
Slip-Resistance Value - SATRA Forefoot - Oily
0.9
Shank Material
Fiberglass
Insole Material
Polyurethane
Construction
Cemented
All-Leather Upper
Yes
Slip-Resistance Value - SATRA Forefoot - Wet
0.7
Slip-Resistance Value - SATRA Forefoot - Dry
1
Liner Material
Mesh
Manufacturer-Suggested Sole Slip Rating
Best
For Outdoor Traction
Yes
Toe Cap Material
Composite
Oil-Resisting Sole
Yes
Style Family
6-Inch Work Boot
Removable Insole
Yes
Static Dissipative
No
Waterproof
Yes
Style Number
TB0A5YYF001
Maximum Heat Rating
1,000 Degrees F
Chemical-Resisting Sole
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Closure Lace Up with Dual-Purpose Hook, Color Black, Width W, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 13, Static Dissipative No, Style Number TB0A5YYF001, Toe Cap Material Composite, Insulated No, Waterproof Yes, Overall Height 6 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.