Men's 6-Inch Work Boot, Black, 13, TB0A63K3V96

  • Mfr # TB0A63K3V9613000M

  • Zoro # G516494703


product price: $120.99
/pr
Free Shipping & Returns

Key Features

Slip-Resistance Value - SATRA Heel - Oily
0.7
Toe Shape
Round
Maximum Heat Rating
248 Degrees F
Gender
Men's
Outsole Material
Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB0A63K3V9613000M
Zoro #
G516494703
UPC #
197803898207
Country of Origin
Cambodia

Dimensions

Size
13
Overall Height
6 in
Width
M

Details

Slip-Resistance Value - SATRA Heel - Oily
0.7
Toe Shape
Round
Maximum Heat Rating
248 Degrees F
Gender
Men's
Outsole Material
Rubber
Style Family
6-Inch Work Boot
Heel Definition
Defined Heel
Color
Black
Construction
Cemented
All-Leather Upper
Yes
Static Dissipative
Yes
Metatarsal Guard
No
Insole Material
Polyurethane
Slip-Resistance Value - SATRA Forefoot - Wet
0.7
ASTM Standards Met
Static Dissipative (SD 10)
Style Number
TB0A63K3V96
Midsole Material
Polyurethane
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
1
Insulated
No
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
Liner Material
Mesh
Conductive
No
Midsole Technology
Anti-Fatigue
Electrical Hazard Rated
No
Wide Toe Cap
No
Chemical-Resisting Sole
Yes
Non Metallic Upper
Yes
Metal Chip-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Slip-Resistance Value - SATRA Forefoot - Oily
0.8
Slip-Resistance Value - SATRA Forefoot - Dry
1
Ninety-Degree Heel
Yes
Liner Technology
Moisture Wicking
Item
6-Inch Work Boot
For Outdoor Traction
Yes
Waterproof
No
Slip-Resistance Value - SATRA Heel - Dry
1
Removable Insole
Yes
Toe Cap Material
Composite
Upper Material
Leather
Completely Non Metallic
Yes
Closure
Lace Up
Shank Material
Fiberglass
Insole Technology
Removable Insole
Non-Marking Sole
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Closure Lace Up, Color Black, Width M, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Size 13, Static Dissipative Yes, Style Number TB0A63K3V96, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 6 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.