Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's 6-Inch Work Boot, Black, 13, TB0A66EYEAD

  • Mfr # TB0A66EYEAD13000M

  • Zoro # G416494940


product price: $180.99
/pr
Free Shipping & Returns

Key Features

Conductive
No
Heel Definition
Defined Heel
Width
M
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
0.61
Chemical-Resisting Sole
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB0A66EYEAD13000M
Zoro #
G416494940
UPC #
197064845750
Country of Origin
Bangladesh

Dimensions

Width
M
Overall Height
40 in
Size
13

Details

Conductive
No
Heel Definition
Defined Heel
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
0.61
Chemical-Resisting Sole
Yes
Electrical Hazard Rated
Yes
Metatarsal Guard System
PRO FlexMet
Liner Material
Mesh
Insole Material
Polyurethane
Oil-Resisting Sole
Yes
Completely Non Metallic
No
Color
Black
Midsole Material
Polyurethane
Non Metallic Upper
No
Removable Insole
Yes
Toe Shape
Round
Manufacturer-Suggested Sole Slip Rating
Better
For Outdoor Traction
Yes
Metal Chip-Resisting Sole
Yes
Insole Technology
Removable, Ventilated Anti-Fatigue
Shank Material
Steel
Maximum Heat Rating
1,034 Degrees F
Closure
Lace Up with Dual-Purpose Hook
Insulated
No
Slip-Resistance Value - SATRA Heel - Dry
0.45
Style Family
6-Inch Work Boot
Gender
Men's
Liner Technology
Microban Moisture Wicking
Midsole Technology
Cushioned PU
Static Dissipative
No
Toe Cap Material
Composite
Waterproof
Yes
All-Leather Upper
Yes
Item
6-Inch Work Boot
Slip-Resistance Value - SATRA Forefoot - Oily
0.46
ASTM Standards Met
Electrical Hazard (EH)
Style Number
TB0A66EYEAD
Construction
Welted
Slip-Resistance Value - SATRA Heel - Oily
0.45
Non-Marking Sole
Yes
Ninety-Degree Heel
Yes
Slip-Resistance Value - SATRA Forefoot - Wet
0.61
Metatarsal Guard
External
Slip-Resistance Value - SATRA Forefoot - Dry
0.46
Wide Toe Cap
No
Puncture-Resistant Sole
No

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Closure Lace Up with Dual-Purpose Hook, Color Black, Width M, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 13, Static Dissipative No, Style Number TB0A66EYEAD, Toe Cap Material Composite, Insulated No, Waterproof Yes, Overall Height 6 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.