Men's 6-Inch Work Boot, Black, 14, TB0A5YYF001

  • Mfr # TB0A5YYF00114000M

  • Zoro # G516495083


product price: $161.99
/pr
Free Shipping & Returns

Key Features

Metatarsal Guard
No
Outsole Material
Rubber
Toe Cap Material
Composite
Wide Toe Cap
No
Liner Technology
Moisture Wicking
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TB0A5YYF00114000M
Zoro #
G516495083
UPC #
194115966563
Country of Origin
Bangladesh

Dimensions

Size
14
Overall Height
6 in
Width
M

Details

Metatarsal Guard
No
Outsole Material
Rubber
Toe Cap Material
Composite
Wide Toe Cap
No
Liner Technology
Moisture Wicking
Slip-Resistance Value - SATRA Heel - Oily
0.7
Heel Definition
Defined Heel
Toe Shape
Round
All-Leather Upper
Yes
Style Family
6-Inch Work Boot
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
0.8
Electrical Hazard Rated
Yes
Shank Material
Fiberglass
Insulated
No
Insole Technology
Anti-Fatigue, Removable Insole
Manufacturer-Suggested Sole Slip Rating
Best
For Outdoor Traction
Yes
Liner Material
Mesh
Slip-Resistance Value - SATRA Forefoot - Wet
0.7
Midsole Technology
Anti-Fatigue
Ninety-Degree Heel
Yes
Non-Marking Sole
Yes
Non Metallic Upper
No
Color
Black
Maximum Heat Rating
1,000 Degrees F
Waterproof
Yes
Removable Insole
Yes
Construction
Cemented
Chemical-Resisting Sole
Yes
ASTM Standards Met
Electrical Hazard (EH)
Midsole Material
Polyurethane
Puncture-Resistant Sole
Yes
Conductive
No
Gender
Men's
Oil-Resisting Sole
Yes
Insole Material
Polyurethane
Style Number
TB0A5YYF001
Static Dissipative
No
Completely Non Metallic
No
Upper Material
Leather
Metal Chip-Resisting Sole
Yes
Slip-Resistance Value - SATRA Forefoot - Dry
1
Item
6-Inch Work Boot
Slip-Resistance Value - SATRA Heel - Dry
0.7
Slip-Resistance Value - SATRA Forefoot - Oily
0.9
Closure
Lace Up with Dual-Purpose Hook

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Closure Lace Up with Dual-Purpose Hook, Color Black, Width M, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 14, Static Dissipative No, Style Number TB0A5YYF001, Toe Cap Material Composite, Insulated No, Waterproof Yes, Overall Height 6 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.