Men's 6-Inch Work Boot, Black, 14, TB0A5YYF001

  • Mfr # TB0A5YYF00114000W

  • Zoro # G816494694


product price:  $161.99
/pr
Free Shipping & Returns

Key Features

Non Metallic Upper
No
Metatarsal Guard
No
Midsole Material
Polyurethane
ASTM Standards Met
Electrical Hazard (EH)
Slip-Resistance Value - SATRA Forefoot - Wet
0.7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TB0A5YYF00114000W
Zoro #
G816494694
UPC #
194115971888
Country of Origin
Bangladesh

Dimensions

Overall Height
6 in
Size
14
Width
W

Details

Non Metallic Upper
No
Metatarsal Guard
No
Midsole Material
Polyurethane
ASTM Standards Met
Electrical Hazard (EH)
Slip-Resistance Value - SATRA Forefoot - Wet
0.7
Insulated
No
Ninety-Degree Heel
Yes
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Wide Toe Cap
No
Toe Shape
Round
Slip-Resistance Value - SATRA Forefoot - Oily
0.9
Slip-Resistance Value - SATRA Heel - Dry
0.7
Liner Material
Mesh
Upper Material
Leather
Heel Definition
Defined Heel
Insole Technology
Anti-Fatigue, Removable Insole
For Outdoor Traction
Yes
Completely Non Metallic
No
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
0.8
Maximum Heat Rating
1,000 Degrees F
Style Family
6-Inch Work Boot
Non-Marking Sole
Yes
Static Dissipative
No
Closure
Lace Up with Dual-Purpose Hook
Toe Cap Material
Composite
Slip-Resistance Value - SATRA Forefoot - Dry
1
Item
6-Inch Work Boot
Outsole Material
Rubber
Shank Material
Fiberglass
Chemical-Resisting Sole
Yes
Construction
Cemented
Style Number
TB0A5YYF001
Slip-Resistance Value - SATRA Heel - Oily
0.7
Conductive
No
Color
Black
Removable Insole
Yes
Electrical Hazard Rated
Yes
Waterproof
Yes
Liner Technology
Moisture Wicking
All-Leather Upper
Yes
Metal Chip-Resisting Sole
Yes
Gender
Men's
Insole Material
Polyurethane
Midsole Technology
Anti-Fatigue

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Closure Lace Up with Dual-Purpose Hook, Color Black, Width W, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 14, Static Dissipative No, Style Number TB0A5YYF001, Toe Cap Material Composite, Insulated No, Waterproof Yes, Overall Height 6 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.