Men's 6-Inch Work Boot, Black, 14, TB0A63K3V96

  • Mfr # TB0A63K3V9614000M

  • Zoro # G516494857


product price: $121.99
/pr
Free Shipping & Returns

Key Features

Non-Marking Sole
Yes
Non Metallic Upper
Yes
Insole Technology
Removable Insole
Ninety-Degree Heel
Yes
Wide Toe Cap
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB0A63K3V9614000M
Zoro #
G516494857
UPC #
197803898450
Country of Origin
Cambodia

Dimensions

Overall Height
6 in
Size
14
Width
M

Details

Non-Marking Sole
Yes
Non Metallic Upper
Yes
Insole Technology
Removable Insole
Ninety-Degree Heel
Yes
Wide Toe Cap
No
ASTM Standards Met
Static Dissipative (SD 10)
Slip-Resistance Value - SATRA Forefoot - Dry
1
Chemical-Resisting Sole
Yes
For Outdoor Traction
Yes
Static Dissipative
Yes
Liner Material
Mesh
Removable Insole
Yes
Toe Shape
Round
Slip-Resistance Value - SATRA Heel - Oily
0.7
Color
Black
Insulated
No
Insole Material
Polyurethane
Liner Technology
Moisture Wicking
Slip-Resistance Value - SATRA Forefoot - Oily
0.8
Manufacturer-Suggested Sole Slip Rating
Best
Completely Non Metallic
Yes
Oil-Resisting Sole
Yes
Gender
Men's
Item
6-Inch Work Boot
Slip-Resistance Value - SATRA Forefoot - Wet
0.7
Heel Definition
Defined Heel
Style Family
6-Inch Work Boot
Outsole Material
Rubber
Electrical Hazard Rated
No
Puncture-Resistant Sole
No
Conductive
No
All-Leather Upper
Yes
Waterproof
No
Maximum Heat Rating
248 Degrees F
Midsole Technology
Anti-Fatigue
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
1
Upper Material
Leather
Style Number
TB0A63K3V96
Slip-Resistance Value - SATRA Heel - Dry
1
Construction
Cemented
Closure
Lace Up
Metatarsal Guard
No
Metal Chip-Resisting Sole
Yes
Midsole Material
Polyurethane
Toe Cap Material
Composite
Shank Material
Fiberglass

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Closure Lace Up, Color Black, Width M, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Size 14, Static Dissipative Yes, Style Number TB0A63K3V96, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 6 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.