Men's 6-Inch Work Boot, Black, 14, TB0A63K3V96

  • Mfr # TB0A63K3V9614000W

  • Zoro # G416495091


product price: $121.99
/pr
Free Shipping & Returns

Key Features

For Outdoor Traction
Yes
Metal Chip-Resisting Sole
Yes
Liner Technology
Moisture Wicking
Electrical Hazard Rated
No
Insole Technology
Removable Insole
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB0A63K3V9614000W
Zoro #
G416495091
UPC #
197803898610
Country of Origin
Cambodia

Dimensions

Width
W
Overall Height
6 in
Size
14

Details

For Outdoor Traction
Yes
Metal Chip-Resisting Sole
Yes
Liner Technology
Moisture Wicking
Electrical Hazard Rated
No
Insole Technology
Removable Insole
Liner Material
Mesh
Slip-Resistance Value - SATRA Heel - Oily
0.7
Heel Definition
Defined Heel
Slip-Resistance Value - SATRA Heel - Dry
1
Midsole Material
Polyurethane
Construction
Cemented
ASTM Standards Met
Static Dissipative (SD 10)
Midsole Technology
Anti-Fatigue
Conductive
No
Static Dissipative
Yes
Non-Marking Sole
Yes
Style Number
TB0A63K3V96
Insulated
No
Non Metallic Upper
Yes
Toe Shape
Round
Removable Insole
Yes
Ninety-Degree Heel
Yes
Metatarsal Guard
No
Style Family
6-Inch Work Boot
Waterproof
No
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
1
Manufacturer-Suggested Sole Slip Rating
Best
Shank Material
Fiberglass
Toe Cap Material
Composite
Insole Material
Polyurethane
Color
Black
All-Leather Upper
Yes
Chemical-Resisting Sole
Yes
Completely Non Metallic
Yes
Upper Material
Leather
Item
6-Inch Work Boot
Oil-Resisting Sole
Yes
Closure
Lace Up
Wide Toe Cap
No
Slip-Resistance Value - SATRA Forefoot - Wet
0.7
Slip-Resistance Value - SATRA Forefoot - Oily
0.8
Outsole Material
Rubber
Maximum Heat Rating
248 Degrees F
Slip-Resistance Value - SATRA Forefoot - Dry
1
Puncture-Resistant Sole
No
Gender
Men's

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Closure Lace Up, Color Black, Width W, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Size 14, Static Dissipative Yes, Style Number TB0A63K3V96, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 6 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.