Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's 6-Inch Work Boot, Black, 14, TB0A66EYEAD

  • Mfr # TB0A66EYEAD14000M

  • Zoro # G516494765


product price: $180.99
/pr
Free Shipping & Returns

Key Features

Insole Material
Polyurethane
ASTM Standards Met
Electrical Hazard (EH)
Slip-Resistance Value - SATRA Forefoot - Dry
0.46
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
0.61
Static Dissipative
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TB0A66EYEAD14000M
Zoro #
G516494765
UPC #
197064845996
Country of Origin
Bangladesh

Dimensions

Width
M
Overall Height
23 in
Size
14

Details

Insole Material
Polyurethane
ASTM Standards Met
Electrical Hazard (EH)
Slip-Resistance Value - SATRA Forefoot - Dry
0.46
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
0.61
Static Dissipative
No
Electrical Hazard Rated
Yes
Ninety-Degree Heel
Yes
Insole Technology
Removable, Ventilated Anti-Fatigue
Midsole Technology
Cushioned PU
Slip-Resistance Value - SATRA Forefoot - Oily
0.46
Removable Insole
Yes
Non Metallic Upper
No
Oil-Resisting Sole
Yes
Heel Definition
Defined Heel
Color
Black
Maximum Heat Rating
1,017 Degrees F
For Outdoor Traction
Yes
Slip-Resistance Value - SATRA Forefoot - Wet
0.61
Midsole Material
Polyurethane
Shank Material
Steel
Toe Cap Material
Composite
Gender
Men's
Style Number
TB0A66EYEAD
Toe Shape
Round
Metatarsal Guard System
PRO FlexMet
Metatarsal Guard
External
Conductive
No
All-Leather Upper
Yes
Liner Technology
Microban Moisture Wicking
Insulated
No
Closure
Lace Up with Dual-Purpose Hook
Non-Marking Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Better
Wide Toe Cap
No
Liner Material
Mesh
Puncture-Resistant Sole
No
Item
6-Inch Work Boot
Style Family
6-Inch Work Boot
Waterproof
Yes
Completely Non Metallic
No
Slip-Resistance Value - SATRA Heel - Dry
0.45
Chemical-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
Construction
Welted
Slip-Resistance Value - SATRA Heel - Oily
0.45

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Closure Lace Up with Dual-Purpose Hook, Color Black, Width M, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 14, Static Dissipative No, Style Number TB0A66EYEAD, Toe Cap Material Composite, Insulated No, Waterproof Yes, Overall Height 6 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.