Men's 6-Inch Work Boot, Black, 14, TB0A66EYEAD

  • Mfr # TB0A66EYEAD14000W

  • Zoro # G716494909


product price: $180.99
/pr
Free Shipping & Returns

Key Features

Style Family
6-Inch Work Boot
Insole Material
Polyurethane
Slip-Resistance Value - SATRA Forefoot - Wet
0.61
Insulated
No
Removable Insole
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB0A66EYEAD14000W
Zoro #
G716494909
UPC #
197064846153
Country of Origin
Bangladesh

Dimensions

Size
14
Overall Height
17 in
Width
W

Details

Style Family
6-Inch Work Boot
Insole Material
Polyurethane
Slip-Resistance Value - SATRA Forefoot - Wet
0.61
Insulated
No
Removable Insole
Yes
Shank Material
Steel
Midsole Material
Polyurethane
Non-Marking Sole
Yes
Metatarsal Guard
External
Slip-Resistance Value - SATRA Forefoot - Dry
0.46
For Outdoor Traction
Yes
Conductive
No
Waterproof
Yes
Gender
Men's
Construction
Welted
Style Number
TB0A66EYEAD
Oil-Resisting Sole
Yes
Metatarsal Guard System
PRO FlexMet
Chemical-Resisting Sole
Yes
Color
Black
Slip-Resistance Value - SATRA Heel - Dry
0.45
Liner Material
Mesh
ASTM Standards Met
Electrical Hazard (EH)
Completely Non Metallic
No
Metal Chip-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Better
Wide Toe Cap
No
Static Dissipative
No
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
0.61
Liner Technology
Microban Moisture Wicking
Toe Cap Material
Composite
Slip-Resistance Value - SATRA Heel - Oily
0.45
Non Metallic Upper
No
Slip-Resistance Value - SATRA Forefoot - Oily
0.46
All-Leather Upper
Yes
Electrical Hazard Rated
Yes
Heel Definition
Defined Heel
Closure
Lace Up with Dual-Purpose Hook
Ninety-Degree Heel
Yes
Toe Shape
Round
Item
6-Inch Work Boot
Insole Technology
Removable, Ventilated Anti-Fatigue
Puncture-Resistant Sole
No
Maximum Heat Rating
1,011 Degrees F
Midsole Technology
Cushioned PU

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Closure Lace Up with Dual-Purpose Hook, Color Black, Width W, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 14, Static Dissipative No, Style Number TB0A66EYEAD, Toe Cap Material Composite, Insulated No, Waterproof Yes, Overall Height 6 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.