Men's 6-Inch Work Boot, Black, 15, TB0A5YYF001

  • Mfr # TB0A5YYF00115000M

  • Zoro # G516494895


product price: $161.99
/pr
Free Shipping & Returns

Key Features

Static Dissipative
No
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
0.8
Maximum Heat Rating
1,000 Degrees F
Chemical-Resisting Sole
Yes
Style Number
TB0A5YYF001
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB0A5YYF00115000M
Zoro #
G516494895
UPC #
194115966976
Country of Origin
Bangladesh

Dimensions

Size
15
Overall Height
6 in
Width
M

Details

Static Dissipative
No
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
0.8
Maximum Heat Rating
1,000 Degrees F
Chemical-Resisting Sole
Yes
Style Number
TB0A5YYF001
Insole Material
Polyurethane
Electrical Hazard Rated
Yes
Midsole Material
Polyurethane
Slip-Resistance Value - SATRA Forefoot - Wet
0.7
Construction
Cemented
Metal Chip-Resisting Sole
Yes
Heel Definition
Defined Heel
Gender
Men's
Insole Technology
Anti-Fatigue, Removable Insole
Liner Material
Mesh
Slip-Resistance Value - SATRA Forefoot - Dry
1
Toe Shape
Round
Removable Insole
Yes
All-Leather Upper
Yes
Style Family
6-Inch Work Boot
For Outdoor Traction
Yes
Outsole Material
Rubber
Shank Material
Fiberglass
Color
Black
Puncture-Resistant Sole
Yes
Slip-Resistance Value - SATRA Heel - Oily
0.7
Oil-Resisting Sole
Yes
Insulated
No
Slip-Resistance Value - SATRA Forefoot - Oily
0.9
Upper Material
Leather
Slip-Resistance Value - SATRA Heel - Dry
0.7
Liner Technology
Moisture Wicking
Item
6-Inch Work Boot
Completely Non Metallic
No
Manufacturer-Suggested Sole Slip Rating
Best
Toe Cap Material
Composite
Metatarsal Guard
No
Conductive
No
ASTM Standards Met
Electrical Hazard (EH)
Non-Marking Sole
Yes
Closure
Lace Up with Dual-Purpose Hook
Waterproof
Yes
Midsole Technology
Anti-Fatigue
Wide Toe Cap
No
Non Metallic Upper
No
Ninety-Degree Heel
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Closure Lace Up with Dual-Purpose Hook, Color Black, Width M, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 15, Static Dissipative No, Style Number TB0A5YYF001, Toe Cap Material Composite, Insulated No, Waterproof Yes, Overall Height 6 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.