Men's 6-Inch Work Boot, Black, 15, TB0A5YYF001

  • Mfr # TB0A5YYF00115000W

  • Zoro # G916494709


product price:  $161.99
/pr
Free Shipping & Returns

Key Features

Insole Technology
Anti-Fatigue, Removable Insole
Shank Material
Fiberglass
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
0.8
Midsole Technology
Anti-Fatigue
Slip-Resistance Value - SATRA Forefoot - Dry
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB0A5YYF00115000W
Zoro #
G916494709
UPC #
194115972229
Country of Origin
Bangladesh

Dimensions

Size
15
Width
W
Overall Height
6 in

Details

Insole Technology
Anti-Fatigue, Removable Insole
Shank Material
Fiberglass
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
0.8
Midsole Technology
Anti-Fatigue
Slip-Resistance Value - SATRA Forefoot - Dry
1
Waterproof
Yes
Ninety-Degree Heel
Yes
Gender
Men's
Conductive
No
Toe Shape
Round
Chemical-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
Liner Material
Mesh
ASTM Standards Met
Electrical Hazard (EH)
For Outdoor Traction
Yes
Oil-Resisting Sole
Yes
Insole Material
Polyurethane
Wide Toe Cap
No
Style Family
6-Inch Work Boot
Toe Cap Material
Composite
Slip-Resistance Value - SATRA Forefoot - Oily
0.9
Removable Insole
Yes
Insulated
No
Color
Black
Midsole Material
Polyurethane
All-Leather Upper
Yes
Metatarsal Guard
No
Manufacturer-Suggested Sole Slip Rating
Best
Maximum Heat Rating
1,000 Degrees F
Closure
Lace Up with Dual-Purpose Hook
Style Number
TB0A5YYF001
Non-Marking Sole
Yes
Puncture-Resistant Sole
Yes
Slip-Resistance Value - SATRA Forefoot - Wet
0.7
Heel Definition
Defined Heel
Outsole Material
Rubber
Upper Material
Leather
Slip-Resistance Value - SATRA Heel - Dry
0.7
Static Dissipative
No
Liner Technology
Moisture Wicking
Electrical Hazard Rated
Yes
Slip-Resistance Value - SATRA Heel - Oily
0.7
Item
6-Inch Work Boot
Completely Non Metallic
No
Construction
Cemented
Non Metallic Upper
No

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Closure Lace Up with Dual-Purpose Hook, Color Black, Width W, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 15, Static Dissipative No, Style Number TB0A5YYF001, Toe Cap Material Composite, Insulated No, Waterproof Yes, Overall Height 6 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.