Men's 6-Inch Work Boot, Black, 15, TB0A63K3V96

  • Mfr # TB0A63K3V9615000M

  • Zoro # G316494798


product price:  $121.99
/pr
Free Shipping & Returns

Key Features

Width
M
Slip-Resistance Value - SATRA Forefoot - Dry
1
Toe Cap Material
Composite
Gender
Men's
Static Dissipative
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB0A63K3V9615000M
Zoro #
G316494798
UPC #
197803898696
Country of Origin
Cambodia

Dimensions

Width
M
Size
15
Overall Height
6 in

Details

Slip-Resistance Value - SATRA Forefoot - Dry
1
Toe Cap Material
Composite
Gender
Men's
Static Dissipative
Yes
Puncture-Resistant Sole
No
ASTM Standards Met
Static Dissipative (SD 10)
Chemical-Resisting Sole
Yes
Outsole Material
Rubber
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
1
Electrical Hazard Rated
No
Manufacturer-Suggested Sole Slip Rating
Best
Closure
Lace Up
Ninety-Degree Heel
Yes
Heel Definition
Defined Heel
Liner Technology
Moisture Wicking
Slip-Resistance Value - SATRA Heel - Dry
1
Wide Toe Cap
No
Style Family
6-Inch Work Boot
Non-Marking Sole
Yes
Metal Chip-Resisting Sole
Yes
Upper Material
Leather
Midsole Material
Polyurethane
Metatarsal Guard
No
For Outdoor Traction
Yes
Style Number
TB0A63K3V96
Midsole Technology
Anti-Fatigue
Shank Material
Fiberglass
Toe Shape
Round
Completely Non Metallic
Yes
All-Leather Upper
Yes
Color
Black
Insole Technology
Removable Insole
Slip-Resistance Value - SATRA Forefoot - Wet
0.7
Insulated
No
Slip-Resistance Value - SATRA Forefoot - Oily
0.8
Liner Material
Mesh
Insole Material
Polyurethane
Maximum Heat Rating
248 Degrees F
Item
6-Inch Work Boot
Non Metallic Upper
Yes
Removable Insole
Yes
Waterproof
No
Slip-Resistance Value - SATRA Heel - Oily
0.7
Construction
Cemented
Conductive
No
Oil-Resisting Sole
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Closure Lace Up, Color Black, Width M, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Size 15, Static Dissipative Yes, Style Number TB0A63K3V96, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 6 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.