Men's 6-Inch Work Boot, Black, 15, TB0A63K3V96

  • Mfr # TB0A63K3V9615000W

  • Zoro # G616494894


product price:  $120.99
/pr
Free Shipping & Returns

Key Features

Chemical-Resisting Sole
Yes
Upper Material
Leather
Insole Technology
Removable Insole
Non Metallic Upper
Yes
Shank Material
Fiberglass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TB0A63K3V9615000W
Zoro #
G616494894
UPC #
197803898832
Country of Origin
Cambodia

Dimensions

Size
15
Width
W
Overall Height
6 in

Details

Chemical-Resisting Sole
Yes
Upper Material
Leather
Insole Technology
Removable Insole
Non Metallic Upper
Yes
Shank Material
Fiberglass
Insole Material
Polyurethane
Non-Marking Sole
Yes
Liner Technology
Moisture Wicking
Static Dissipative
Yes
Liner Material
Mesh
Closure
Lace Up
Item
6-Inch Work Boot
Metal Chip-Resisting Sole
Yes
Toe Shape
Round
Electrical Hazard Rated
No
Manufacturer-Suggested Sole Slip Rating
Best
Ninety-Degree Heel
Yes
All-Leather Upper
Yes
Toe Cap Material
Composite
Midsole Material
Polyurethane
Style Number
TB0A63K3V96
ASTM Standards Met
Static Dissipative (SD 10)
Maximum Heat Rating
248 Degrees F
Insulated
No
Oil-Resisting Sole
Yes
Color
Black
Metatarsal Guard
No
Puncture-Resistant Sole
No
Slip-Resistance Value - SATRA Heel - Oily
0.7
Style Family
6-Inch Work Boot
Conductive
No
Removable Insole
Yes
Construction
Cemented
Midsole Technology
Anti-Fatigue
Slip-Resistance Value - SATRA Heel - Dry
1
Heel Definition
Defined Heel
Outsole Material
Rubber
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
1
Slip-Resistance Value - SATRA Forefoot - Dry
1
Wide Toe Cap
No
Gender
Men's
For Outdoor Traction
Yes
Slip-Resistance Value - SATRA Forefoot - Wet
0.7
Completely Non Metallic
Yes
Slip-Resistance Value - SATRA Forefoot - Oily
0.8
Waterproof
No

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Closure Lace Up, Color Black, Width W, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Size 15, Static Dissipative Yes, Style Number TB0A63K3V96, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 6 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.