Men's 6-Inch Work Boot, Black, 15, TB0A66EYEAD

  • Mfr # TB0A66EYEAD15000M

  • Zoro # G316494958


product price: $180.99
/pr
Free Shipping & Returns

Key Features

Insole Material
Polyurethane
Metatarsal Guard System
PRO FlexMet
Static Dissipative
No
Slip-Resistance Value - SATRA Forefoot - Oily
0.46
Conductive
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB0A66EYEAD15000M
Zoro #
G316494958
UPC #
197064846313
Country of Origin
Bangladesh

Dimensions

Width
M
Overall Height
18 in
Size
15

Details

Insole Material
Polyurethane
Metatarsal Guard System
PRO FlexMet
Static Dissipative
No
Slip-Resistance Value - SATRA Forefoot - Oily
0.46
Conductive
No
Non Metallic Upper
No
Heel Definition
Defined Heel
Toe Cap Material
Composite
Color
Black
Item
6-Inch Work Boot
All-Leather Upper
Yes
Metatarsal Guard
External
Chemical-Resisting Sole
Yes
ASTM Standards Met
Electrical Hazard (EH)
Completely Non Metallic
No
Slip-Resistance Value - SATRA Forefoot - Dry
0.46
Liner Technology
Microban Moisture Wicking
Removable Insole
Yes
Midsole Material
Polyurethane
Style Number
TB0A66EYEAD
Closure
Lace Up with Dual-Purpose Hook
Toe Shape
Round
Maximum Heat Rating
1,012 Degrees F
Insulated
No
Slip-Resistance Value - SATRA Heel - Dry
0.45
Shank Material
Steel
Slip-Resistance Value - SATRA Forefoot - Wet
0.61
Electrical Hazard Rated
Yes
Oil-Resisting Sole
Yes
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
0.61
Slip-Resistance Value - SATRA Heel - Oily
0.45
Wide Toe Cap
No
Liner Material
Mesh
Manufacturer-Suggested Sole Slip Rating
Better
Gender
Men's
Ninety-Degree Heel
Yes
Metal Chip-Resisting Sole
Yes
Style Family
6-Inch Work Boot
For Outdoor Traction
Yes
Midsole Technology
Cushioned PU
Puncture-Resistant Sole
No
Construction
Welted
Waterproof
Yes
Non-Marking Sole
Yes
Insole Technology
Removable, Ventilated Anti-Fatigue

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Closure Lace Up with Dual-Purpose Hook, Color Black, Width M, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 15, Static Dissipative No, Style Number TB0A66EYEAD, Toe Cap Material Composite, Insulated No, Waterproof Yes, Overall Height 6 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.