Men's 6-Inch Work Boot, Black, 15, TB150507
Mfr # TB150507001
Zoro # G810869870
product price: $110.99
/pr
Free Shipping & Returns
Key Features
Gender
Men's
Color
Black
Style Number
TB150507
Waterproof
No
Closure
Lace Up
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TB150507001
Zoro #
G810869870
UPC #
197064508945
Country of Origin
Bangladesh
Dimensions
Size
15
Size (PRINT)
15
Width
W
Overall Height
6 in
Description
6-Inch Work Boot, Style Family 6-Inch Work Boot, Closure Lace Up, Color Black, Width W, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 15, Static Dissipative No, Style Number TB150507, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 6 in, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.