Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's 6-Inch Work Boot, Black, 16, TB0A66EYEAD

  • Mfr # TB0A66EYEAD16000M

  • Zoro # G116495148


product price: $180.99
/pr
Free Shipping & Returns

Key Features

Metatarsal Guard
External
Manufacturer-Suggested Sole Slip Rating
Better
Non-Marking Sole
Yes
Midsole Material
Polyurethane
Metatarsal Guard System
PRO FlexMet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB0A66EYEAD16000M
Zoro #
G116495148
UPC #
197064846559
Country of Origin
Bangladesh

Dimensions

Size
16
Overall Height
28 in
Width
M

Details

Metatarsal Guard
External
Manufacturer-Suggested Sole Slip Rating
Better
Non-Marking Sole
Yes
Midsole Material
Polyurethane
Metatarsal Guard System
PRO FlexMet
Insole Technology
Removable, Ventilated Anti-Fatigue
Chemical-Resisting Sole
Yes
Color
Black
Maximum Heat Rating
1,022 Degrees F
Liner Technology
Microban Moisture Wicking
Conductive
No
Heel Definition
Defined Heel
Toe Shape
Round
ASTM Standards Met
Electrical Hazard (EH)
Puncture-Resistant Sole
No
Slip-Resistance Value - SATRA Forefoot - Wet
0.61
Item
6-Inch Work Boot
Closure
Lace Up with Dual-Purpose Hook
Gender
Men's
Removable Insole
Yes
Construction
Welted
Slip-Resistance Value - SATRA Forefoot - Oily
0.46
Style Number
TB0A66EYEAD
For Outdoor Traction
Yes
Non Metallic Upper
No
Wide Toe Cap
No
Midsole Technology
Cushioned PU
Completely Non Metallic
No
Slip-Resistance Value - SATRA Forefoot - Dry
0.46
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
0.61
Slip-Resistance Value - SATRA Heel - Dry
0.45
Electrical Hazard Rated
Yes
Waterproof
Yes
Slip-Resistance Value - SATRA Heel - Oily
0.45
Liner Material
Mesh
Insulated
No
Insole Material
Polyurethane
Metal Chip-Resisting Sole
Yes
Ninety-Degree Heel
Yes
Style Family
6-Inch Work Boot
All-Leather Upper
Yes
Toe Cap Material
Composite
Shank Material
Steel
Static Dissipative
No
Oil-Resisting Sole
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Closure Lace Up with Dual-Purpose Hook, Color Black, Width M, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 16, Static Dissipative No, Style Number TB0A66EYEAD, Toe Cap Material Composite, Insulated No, Waterproof Yes, Overall Height 6 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.