Men's 6-Inch Work Boot, Black, 16, TB0A66EYEAD

  • Mfr # TB0A66EYEAD16000W

  • Zoro # G916494969


product price: $180.99
/pr
Free Shipping & Returns

Key Features

Removable Insole
Yes
Metal Chip-Resisting Sole
Yes
Insole Material
Polyurethane
For Outdoor Traction
Yes
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
0.61
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB0A66EYEAD16000W
Zoro #
G916494969
UPC #
197064846641
Country of Origin
Bangladesh

Dimensions

Overall Height
15 in
Size
16
Width
W

Details

Removable Insole
Yes
Metal Chip-Resisting Sole
Yes
Insole Material
Polyurethane
For Outdoor Traction
Yes
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
0.61
Slip-Resistance Value - SATRA Heel - Oily
0.45
Non Metallic Upper
No
Puncture-Resistant Sole
No
Style Number
TB0A66EYEAD
Insulated
No
Waterproof
Yes
Closure
Lace Up with Dual-Purpose Hook
All-Leather Upper
Yes
Toe Shape
Round
Gender
Men's
Liner Technology
Microban Moisture Wicking
Chemical-Resisting Sole
Yes
Static Dissipative
No
Item
6-Inch Work Boot
Ninety-Degree Heel
Yes
Style Family
6-Inch Work Boot
Liner Material
Mesh
Wide Toe Cap
No
Metatarsal Guard System
PRO FlexMet
Midsole Technology
Cushioned PU
ASTM Standards Met
Electrical Hazard (EH)
Heel Definition
Defined Heel
Non-Marking Sole
Yes
Color
Black
Completely Non Metallic
No
Slip-Resistance Value - SATRA Forefoot - Dry
0.46
Metatarsal Guard
External
Slip-Resistance Value - SATRA Heel - Dry
0.45
Shank Material
Steel
Electrical Hazard Rated
Yes
Maximum Heat Rating
1,009 Degrees F
Conductive
No
Toe Cap Material
Composite
Oil-Resisting Sole
Yes
Slip-Resistance Value - SATRA Forefoot - Oily
0.46
Manufacturer-Suggested Sole Slip Rating
Better
Construction
Welted
Insole Technology
Removable, Ventilated Anti-Fatigue
Midsole Material
Polyurethane
Slip-Resistance Value - SATRA Forefoot - Wet
0.61

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Closure Lace Up with Dual-Purpose Hook, Color Black, Width W, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 16, Static Dissipative No, Style Number TB0A66EYEAD, Toe Cap Material Composite, Insulated No, Waterproof Yes, Overall Height 6 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.