Men's 6-Inch Work Boot, Black, 17, TB0A66EYEAD

  • Mfr # TB0A66EYEAD17000M

  • Zoro # G916494839


product price: $180.99
/pr
Free Shipping & Returns

Key Features

Construction
Welted
Metatarsal Guard
External
Midsole Technology
Cushioned PU
Slip-Resistance Value - SATRA Heel - Oily
0.45
Size
17
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB0A66EYEAD17000M
Zoro #
G916494839
UPC #
197064846832
Country of Origin
Bangladesh

Dimensions

Size
17
Width
M
Overall Height
25 in

Details

Construction
Welted
Metatarsal Guard
External
Midsole Technology
Cushioned PU
Slip-Resistance Value - SATRA Heel - Oily
0.45
Midsole Material
Polyurethane
Removable Insole
Yes
Non-Marking Sole
Yes
ASTM Standards Met
Electrical Hazard (EH)
Metal Chip-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Better
Non Metallic Upper
No
Toe Shape
Round
Ninety-Degree Heel
Yes
Insulated
No
Conductive
No
All-Leather Upper
Yes
Insole Technology
Removable, Ventilated Anti-Fatigue
Insole Material
Polyurethane
For Outdoor Traction
Yes
Puncture-Resistant Sole
No
Shank Material
Steel
Slip-Resistance Value - SATRA Forefoot - Oily
0.46
Waterproof
Yes
Toe Cap Material
Composite
Slip-Resistance Value - SATRA Heel - Dry
0.45
Static Dissipative
No
Color
Black
Slip-Resistance Value - SATRA Forefoot - Dry
0.46
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
0.61
Liner Material
Mesh
Liner Technology
Microban Moisture Wicking
Gender
Men's
Closure
Lace Up with Dual-Purpose Hook
Oil-Resisting Sole
Yes
Heel Definition
Defined Heel
Style Family
6-Inch Work Boot
Metatarsal Guard System
PRO FlexMet
Wide Toe Cap
No
Electrical Hazard Rated
Yes
Item
6-Inch Work Boot
Slip-Resistance Value - SATRA Forefoot - Wet
0.61
Maximum Heat Rating
1,019 Degrees F
Completely Non Metallic
No
Style Number
TB0A66EYEAD

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Closure Lace Up with Dual-Purpose Hook, Color Black, Width M, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 17, Static Dissipative No, Style Number TB0A66EYEAD, Toe Cap Material Composite, Insulated No, Waterproof Yes, Overall Height 6 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.