Men's 6-Inch Work Boot, Black, 17, TB0A66EYEAD

  • Mfr # TB0A66EYEAD17000W

  • Zoro # G516495090


product price: $180.99
/pr
Free Shipping & Returns

Key Features

Chemical-Resisting Sole
Yes
Completely Non Metallic
No
Maximum Heat Rating
1,006 Degrees F
Insulated
No
ASTM Standards Met
Electrical Hazard (EH)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB0A66EYEAD17000W
Zoro #
G516495090
UPC #
197064847006
Country of Origin
Bangladesh

Dimensions

Width
W
Size
17
Overall Height
12 in

Details

Chemical-Resisting Sole
Yes
Completely Non Metallic
No
Maximum Heat Rating
1,006 Degrees F
Insulated
No
ASTM Standards Met
Electrical Hazard (EH)
Slip-Resistance Value - SATRA Heel - Dry
0.45
Slip-Resistance Value - SATRA Forefoot - Dry
0.46
Removable Insole
Yes
Midsole Material
Polyurethane
Electrical Hazard Rated
Yes
Liner Material
Mesh
Metatarsal Guard System
PRO FlexMet
Slip-Resistance Value - SATRA Forefoot - Oily
0.46
Item
6-Inch Work Boot
Non Metallic Upper
No
Liner Technology
Microban Moisture Wicking
Heel Definition
Defined Heel
Oil-Resisting Sole
Yes
Waterproof
Yes
For Outdoor Traction
Yes
Metatarsal Guard
External
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
0.61
Gender
Men's
All-Leather Upper
Yes
Static Dissipative
No
Toe Shape
Round
Wide Toe Cap
No
Insole Technology
Removable, Ventilated Anti-Fatigue
Color
Black
Metal Chip-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Better
Toe Cap Material
Composite
Closure
Lace Up with Dual-Purpose Hook
Construction
Welted
Slip-Resistance Value - SATRA Heel - Oily
0.45
Shank Material
Steel
Slip-Resistance Value - SATRA Forefoot - Wet
0.61
Midsole Technology
Cushioned PU
Style Number
TB0A66EYEAD
Conductive
No
Puncture-Resistant Sole
No
Insole Material
Polyurethane
Style Family
6-Inch Work Boot
Non-Marking Sole
Yes
Ninety-Degree Heel
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Closure Lace Up with Dual-Purpose Hook, Color Black, Width W, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 17, Static Dissipative No, Style Number TB0A66EYEAD, Toe Cap Material Composite, Insulated No, Waterproof Yes, Overall Height 6 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.