Shop TIMBERLAND PRO

Men's 6-Inch Work Boot, Black, 5 1/2, TB0A66EYEAD

  • Mfr # TB0A66EYEAD05500M
  • Zoro # G016494876

product price: 
$
179.99
/pr
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Gender
Men's
Color
Black
Size
5 1/2
Style Number
TB0A66EYEAD
Waterproof
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
TB0A66EYEAD05500M
Zoro #
G016494876
UPC #
197064841264
Country of Origin
Bangladesh
Item
6-Inch Work Boot
Gender
Men's
Color
Black
Style Number
TB0A66EYEAD
Waterproof
Yes
Insulated
No
CSA Standards Met
Grade 1 Protective Toecap, Metatarsal Protection, No Puncture-Resistant Sole
Liner Technology
Microban Moisture Wicking
Toe Cap Material
Composite
Chemical-Resisting Sole
Yes
Midsole Material
Polyurethane
Maximum Heat Rating
1,000 Degrees F
Static Dissipative
No
For Outdoor Traction
Yes
Conductive
No
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
0.61
Slip-Resistance Value - SATRA Forefoot - Wet
0.61
Metatarsal Guard
External
Metal Chip-Resisting Sole
Yes
Ninety-Degree Heel
Yes
Non-Marking Sole
Yes
Slip-Resistance Value - SATRA Heel - Oily
0.45
Midsole Technology
Cushioned PU
Completely Non Metallic
No
Manufacturer-Suggested Sole Slip Rating
Better
Insole Technology
Removable, Ventilated Anti-Fatigue
Slip-Resistance Value - SATRA Heel - Dry
0.45
Removable Insole
Yes
Oil-Resisting Sole
Yes
Insole Material
Polyurethane
Closure
Lace Up with Dual-Purpose Hook
Slip-Resistance Value - SATRA Forefoot - Oily
0.46
Shank Material
Steel
Construction
Welted
Liner Material
Mesh
Puncture-Resistant Sole
No
Heel Definition
Defined Heel
Metatarsal Guard System
PRO FlexMet
ASTM Standards Met
Electrical Hazard (EH)
All-Leather Upper
Yes
Electrical Hazard Rated
Yes
Wide Toe Cap
No
Toe Shape
Round
Slip-Resistance Value - SATRA Forefoot - Dry
0.46
Non Metallic Upper
No
Style Family
6-Inch Work Boot
Includes Metatarsal Guard
Yes
Metatarsal Guard Location
External
Footwear Style
Mid-Cut Work Boot
Toe Type
Safety-Toe
Upper Material
Leather
Wire Color
Black

Dimensions

Size
5 1/2
Overall Height
6 in
Width
M

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Closure Lace Up with Dual-Purpose Hook, Color Black, Width M, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 5 1/2, Static Dissipative No, Style Number TB0A66EYEAD, Toe Cap Material Composite, Insulated No, Waterproof Yes, Overall Height 6 in, For Outdoor Traction Yes, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.