Men's 6-Inch Work Boot, Black, 5 1/2, TB0A66EYEAD

  • Mfr # TB0A66EYEAD05500W

  • Zoro # G616494931


product price: $180.99
/pr
Free Shipping & Returns

Key Features

Insole Technology
Removable, Ventilated Anti-Fatigue
Non Metallic Upper
No
Puncture-Resistant Sole
No
Style Family
6-Inch Work Boot
Closure
Lace Up with Dual-Purpose Hook
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB0A66EYEAD05500W
Zoro #
G616494931
UPC #
197064841370
Country of Origin
Bangladesh

Dimensions

Overall Height
39 in
Size
5 1/2
Width
W

Details

Insole Technology
Removable, Ventilated Anti-Fatigue
Non Metallic Upper
No
Puncture-Resistant Sole
No
Style Family
6-Inch Work Boot
Closure
Lace Up with Dual-Purpose Hook
Conductive
No
Metal Chip-Resisting Sole
Yes
Ninety-Degree Heel
Yes
All-Leather Upper
Yes
Color
Black
Shank Material
Steel
Electrical Hazard Rated
Yes
Construction
Welted
Completely Non Metallic
No
Insole Material
Polyurethane
Metatarsal Guard
External
Slip-Resistance Value - SATRA Forefoot - Oily
0.46
Non-Marking Sole
Yes
Liner Technology
Microban Moisture Wicking
Liner Material
Mesh
ASTM Standards Met
Electrical Hazard (EH)
Slip-Resistance Value - SATRA Forefoot - Wet
0.61
Slip-Resistance Value - SATRA Heel - Oily
0.45
Removable Insole
Yes
Item
6-Inch Work Boot
Slip-Resistance Value - SATRA Forefoot - Dry
0.46
Style Number
TB0A66EYEAD
Chemical-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Better
Static Dissipative
No
Waterproof
Yes
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
0.61
Heel Definition
Defined Heel
Insulated
No
Toe Shape
Round
Oil-Resisting Sole
Yes
Slip-Resistance Value - SATRA Heel - Dry
0.45
Midsole Technology
Cushioned PU
Metatarsal Guard System
PRO FlexMet
Maximum Heat Rating
1,033 Degrees F
Wide Toe Cap
No
Midsole Material
Polyurethane
Toe Cap Material
Composite
For Outdoor Traction
Yes
Gender
Men's

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Closure Lace Up with Dual-Purpose Hook, Color Black, Width W, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 5 1/2, Static Dissipative No, Style Number TB0A66EYEAD, Toe Cap Material Composite, Insulated No, Waterproof Yes, Overall Height 6 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.