Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's 6-Inch Work Boot, Black, 5, TB0A66EYEAD

  • Mfr # TB0A66EYEAD05000M

  • Zoro # G016494722


product price: $180.99
/pr
Free Shipping & Returns

Key Features

Size
5
Construction
Welted
Midsole Technology
Cushioned PU
Completely Non Metallic
No
Oil-Resisting Sole
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB0A66EYEAD05000M
Zoro #
G016494722
UPC #
197064840823
Country of Origin
Bangladesh

Dimensions

Size
5
Overall Height
8 in
Width
M

Details

Construction
Welted
Midsole Technology
Cushioned PU
Completely Non Metallic
No
Oil-Resisting Sole
Yes
All-Leather Upper
Yes
Conductive
No
Closure
Lace Up with Dual-Purpose Hook
Removable Insole
Yes
Heel Definition
Defined Heel
Gender
Men's
Electrical Hazard Rated
Yes
For Outdoor Traction
Yes
Maximum Heat Rating
1,002 Degrees F
Slip-Resistance Value - SATRA Heel - Oily
0.45
Metatarsal Guard
External
Slip-Resistance Value - SATRA Forefoot - Wet
0.61
Manufacturer-Suggested Sole Slip Rating
Better
Ninety-Degree Heel
Yes
Wide Toe Cap
No
Shank Material
Steel
Insole Material
Polyurethane
Style Number
TB0A66EYEAD
Toe Shape
Round
Chemical-Resisting Sole
Yes
Slip-Resistance Value - SATRA Forefoot - Dry
0.46
Metatarsal Guard System
PRO FlexMet
Insole Technology
Removable, Ventilated Anti-Fatigue
Liner Material
Mesh
ASTM Standards Met
Electrical Hazard (EH)
Static Dissipative
No
Metal Chip-Resisting Sole
Yes
Slip-Resistance Value - SATRA Forefoot - Oily
0.46
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
0.61
Midsole Material
Polyurethane
Liner Technology
Microban Moisture Wicking
Non-Marking Sole
Yes
Toe Cap Material
Composite
Style Family
6-Inch Work Boot
Non Metallic Upper
No
Item
6-Inch Work Boot
Color
Black
Waterproof
Yes
Insulated
No
Puncture-Resistant Sole
No
Slip-Resistance Value - SATRA Heel - Dry
0.45

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Closure Lace Up with Dual-Purpose Hook, Color Black, Width M, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 5, Static Dissipative No, Style Number TB0A66EYEAD, Toe Cap Material Composite, Insulated No, Waterproof Yes, Overall Height 6 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.