Men's 6-Inch Work Boot, Black, 5, TB0A66EYEAD

  • Mfr # TB0A66EYEAD05000W

  • Zoro # G316494965


product price: $180.99
/pr
Free Shipping & Returns

Key Features

Width
W
Gender
Men's
Construction
Welted
Slip-Resistance Value - SATRA Forefoot - Oily
0.46
Slip-Resistance Value - SATRA Forefoot - Dry
0.46
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB0A66EYEAD05000W
Zoro #
G316494965
UPC #
197064841035
Country of Origin
Bangladesh

Dimensions

Width
W
Size
5
Overall Height
34 in

Details

Gender
Men's
Construction
Welted
Slip-Resistance Value - SATRA Forefoot - Oily
0.46
Slip-Resistance Value - SATRA Forefoot - Dry
0.46
Style Number
TB0A66EYEAD
Style Family
6-Inch Work Boot
Maximum Heat Rating
1,028 Degrees F
Metatarsal Guard
External
Shank Material
Steel
Puncture-Resistant Sole
No
Item
6-Inch Work Boot
Metal Chip-Resisting Sole
Yes
Insole Technology
Removable, Ventilated Anti-Fatigue
Toe Shape
Round
Oil-Resisting Sole
Yes
Insulated
No
Toe Cap Material
Composite
Wide Toe Cap
No
Slip-Resistance Value - SATRA Forefoot - Wet
0.61
Midsole Technology
Cushioned PU
Conductive
No
Ninety-Degree Heel
Yes
All-Leather Upper
Yes
Removable Insole
Yes
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
0.61
For Outdoor Traction
Yes
Non Metallic Upper
No
Metatarsal Guard System
PRO FlexMet
Insole Material
Polyurethane
Waterproof
Yes
Chemical-Resisting Sole
Yes
Static Dissipative
No
Slip-Resistance Value - SATRA Heel - Oily
0.45
Manufacturer-Suggested Sole Slip Rating
Better
Electrical Hazard Rated
Yes
Closure
Lace Up with Dual-Purpose Hook
Heel Definition
Defined Heel
Midsole Material
Polyurethane
ASTM Standards Met
Electrical Hazard (EH)
Completely Non Metallic
No
Liner Technology
Microban Moisture Wicking
Slip-Resistance Value - SATRA Heel - Dry
0.45
Non-Marking Sole
Yes
Color
Black
Liner Material
Mesh

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Closure Lace Up with Dual-Purpose Hook, Color Black, Width W, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 5, Static Dissipative No, Style Number TB0A66EYEAD, Toe Cap Material Composite, Insulated No, Waterproof Yes, Overall Height 6 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.