Men's 6-Inch Work Boot, Black, 7 1/2, TB0A63K3V96

  • Mfr # TB0A63K3V9607500M

  • Zoro # G416494957


product price: $120.99
/pr
Free Shipping & Returns

Key Features

Slip-Resistance Value - SATRA Forefoot - Oily/Wet
1
Insole Material
Polyurethane
Toe Shape
Round
Overall Height
6 in
Slip-Resistance Value - SATRA Heel - Dry
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB0A63K3V9607500M
Zoro #
G416494957
UPC #
197803895114
Country of Origin
Cambodia

Dimensions

Overall Height
6 in
Size
7 1/2
Width
M

Details

Slip-Resistance Value - SATRA Forefoot - Oily/Wet
1
Insole Material
Polyurethane
Toe Shape
Round
Slip-Resistance Value - SATRA Heel - Dry
1
Metal Chip-Resisting Sole
Yes
Metatarsal Guard
No
Toe Cap Material
Composite
Color
Black
Completely Non Metallic
Yes
Slip-Resistance Value - SATRA Forefoot - Dry
1
Slip-Resistance Value - SATRA Heel - Oily
0.7
Style Number
TB0A63K3V96
Heel Definition
Defined Heel
Electrical Hazard Rated
No
Closure
Lace Up
Construction
Cemented
Slip-Resistance Value - SATRA Forefoot - Wet
0.7
Waterproof
No
Manufacturer-Suggested Sole Slip Rating
Best
Style Family
6-Inch Work Boot
Midsole Technology
Anti-Fatigue
Removable Insole
Yes
Oil-Resisting Sole
Yes
Slip-Resistance Value - SATRA Forefoot - Oily
0.8
For Outdoor Traction
Yes
Non Metallic Upper
Yes
ASTM Standards Met
Static Dissipative (SD 10)
Insulated
No
Shank Material
Fiberglass
Non-Marking Sole
Yes
Gender
Men's
Conductive
No
Item
6-Inch Work Boot
Puncture-Resistant Sole
No
Chemical-Resisting Sole
Yes
Static Dissipative
Yes
Liner Technology
Moisture Wicking
Maximum Heat Rating
248 Degrees F
Upper Material
Leather
Midsole Material
Polyurethane
Outsole Material
Rubber
Liner Material
Mesh
Ninety-Degree Heel
Yes
Wide Toe Cap
No
Insole Technology
Removable Insole
All-Leather Upper
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Closure Lace Up, Color Black, Width M, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Size 7 1/2, Static Dissipative Yes, Style Number TB0A63K3V96, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 6 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.