Men's 6-Inch Work Boot, Black, 7 1/2, TB0A63K3V96

  • Mfr # TB0A63K3V9607500W

  • Zoro # G416495046


product price: $121.99
/pr
Free Shipping & Returns

Key Features

Toe Cap Material
Composite
Gender
Men's
ASTM Standards Met
Static Dissipative (SD 10)
Slip-Resistance Value - SATRA Heel - Oily
0.7
Completely Non Metallic
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB0A63K3V9607500W
Zoro #
G416495046
UPC #
197803895305
Country of Origin
Cambodia

Dimensions

Width
W
Size
7 1/2
Overall Height
6 in

Details

Toe Cap Material
Composite
Gender
Men's
ASTM Standards Met
Static Dissipative (SD 10)
Slip-Resistance Value - SATRA Heel - Oily
0.7
Completely Non Metallic
Yes
Chemical-Resisting Sole
Yes
Outsole Material
Rubber
For Outdoor Traction
Yes
Maximum Heat Rating
248 Degrees F
Metal Chip-Resisting Sole
Yes
Waterproof
No
Insole Material
Polyurethane
Non-Marking Sole
Yes
Puncture-Resistant Sole
No
Style Number
TB0A63K3V96
Heel Definition
Defined Heel
Color
Black
Slip-Resistance Value - SATRA Heel - Dry
1
Midsole Technology
Anti-Fatigue
All-Leather Upper
Yes
Metatarsal Guard
No
Oil-Resisting Sole
Yes
Conductive
No
Wide Toe Cap
No
Insole Technology
Removable Insole
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
1
Slip-Resistance Value - SATRA Forefoot - Dry
1
Slip-Resistance Value - SATRA Forefoot - Wet
0.7
Construction
Cemented
Insulated
No
Ninety-Degree Heel
Yes
Liner Technology
Moisture Wicking
Midsole Material
Polyurethane
Liner Material
Mesh
Non Metallic Upper
Yes
Style Family
6-Inch Work Boot
Manufacturer-Suggested Sole Slip Rating
Best
Item
6-Inch Work Boot
Removable Insole
Yes
Upper Material
Leather
Slip-Resistance Value - SATRA Forefoot - Oily
0.8
Electrical Hazard Rated
No
Closure
Lace Up
Static Dissipative
Yes
Toe Shape
Round
Shank Material
Fiberglass

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Closure Lace Up, Color Black, Width W, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Size 7 1/2, Static Dissipative Yes, Style Number TB0A63K3V96, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 6 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.