Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's 6-Inch Work Boot, Black, 7 1/2, TB0A66EYEAD

  • Mfr # TB0A66EYEAD07500M

  • Zoro # G616494726


product price: $180.99
/pr
Free Shipping & Returns

Key Features

Color
Black
Heel Definition
Defined Heel
Conductive
No
For Outdoor Traction
Yes
Metatarsal Guard
External
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB0A66EYEAD07500M
Zoro #
G616494726
UPC #
197064842827
Country of Origin
Bangladesh

Dimensions

Size
7 1/2
Width
M
Overall Height
45 in

Details

Color
Black
Heel Definition
Defined Heel
Conductive
No
For Outdoor Traction
Yes
Metatarsal Guard
External
Puncture-Resistant Sole
No
Non Metallic Upper
No
Item
6-Inch Work Boot
Slip-Resistance Value - SATRA Forefoot - Oily
0.46
Liner Material
Mesh
Slip-Resistance Value - SATRA Heel - Oily
0.45
Slip-Resistance Value - SATRA Heel - Dry
0.45
Wide Toe Cap
No
Removable Insole
Yes
Insulated
No
Midsole Material
Polyurethane
Toe Shape
Round
Ninety-Degree Heel
Yes
Toe Cap Material
Composite
Style Family
6-Inch Work Boot
Shank Material
Steel
Oil-Resisting Sole
Yes
Style Number
TB0A66EYEAD
Slip-Resistance Value - SATRA Forefoot - Wet
0.61
Manufacturer-Suggested Sole Slip Rating
Better
ASTM Standards Met
Electrical Hazard (EH)
Slip-Resistance Value - SATRA Forefoot - Dry
0.46
Insole Technology
Removable, Ventilated Anti-Fatigue
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
0.61
Static Dissipative
No
Non-Marking Sole
Yes
Construction
Welted
Chemical-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
Waterproof
Yes
All-Leather Upper
Yes
Insole Material
Polyurethane
Gender
Men's
Closure
Lace Up with Dual-Purpose Hook
Maximum Heat Rating
1,039 Degrees F
Midsole Technology
Cushioned PU
Metatarsal Guard System
PRO FlexMet
Liner Technology
Microban Moisture Wicking
Electrical Hazard Rated
Yes
Completely Non Metallic
No

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Closure Lace Up with Dual-Purpose Hook, Color Black, Width M, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 7 1/2, Static Dissipative No, Style Number TB0A66EYEAD, Toe Cap Material Composite, Insulated No, Waterproof Yes, Overall Height 6 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.