Men's 6-Inch Work Boot, Black, 7, TB0A5YYF001

  • Mfr # TB0A5YYF00107000M

  • Zoro # G816494878


product price: $161.99
/pr
Free Shipping & Returns

Key Features

Slip-Resistance Value - SATRA Forefoot - Oily/Wet
0.8
Maximum Heat Rating
1,000 Degrees F
Width
M
Midsole Technology
Anti-Fatigue
Non Metallic Upper
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB0A5YYF00107000M
Zoro #
G816494878
UPC #
194115961162
Country of Origin
Bangladesh

Dimensions

Width
M
Size
7
Overall Height
6 in

Details

Slip-Resistance Value - SATRA Forefoot - Oily/Wet
0.8
Maximum Heat Rating
1,000 Degrees F
Midsole Technology
Anti-Fatigue
Non Metallic Upper
No
Electrical Hazard Rated
Yes
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Conductive
No
Wide Toe Cap
No
Puncture-Resistant Sole
Yes
All-Leather Upper
Yes
Construction
Cemented
ASTM Standards Met
Electrical Hazard (EH)
Midsole Material
Polyurethane
Insulated
No
Slip-Resistance Value - SATRA Forefoot - Oily
0.9
Style Number
TB0A5YYF001
Removable Insole
Yes
Style Family
6-Inch Work Boot
Static Dissipative
No
Toe Shape
Round
Slip-Resistance Value - SATRA Forefoot - Wet
0.7
Item
6-Inch Work Boot
Manufacturer-Suggested Sole Slip Rating
Best
Upper Material
Leather
Heel Definition
Defined Heel
For Outdoor Traction
Yes
Outsole Material
Rubber
Metal Chip-Resisting Sole
Yes
Insole Material
Polyurethane
Color
Black
Liner Material
Mesh
Slip-Resistance Value - SATRA Heel - Oily
0.7
Metatarsal Guard
No
Closure
Lace Up with Dual-Purpose Hook
Ninety-Degree Heel
Yes
Slip-Resistance Value - SATRA Heel - Dry
0.7
Liner Technology
Moisture Wicking
Completely Non Metallic
No
Shank Material
Fiberglass
Gender
Men's
Insole Technology
Anti-Fatigue, Removable Insole
Waterproof
Yes
Non-Marking Sole
Yes
Slip-Resistance Value - SATRA Forefoot - Dry
1
Toe Cap Material
Composite

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Closure Lace Up with Dual-Purpose Hook, Color Black, Width M, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 7, Static Dissipative No, Style Number TB0A5YYF001, Toe Cap Material Composite, Insulated No, Waterproof Yes, Overall Height 6 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.