Men's 6-Inch Work Boot, Black, 7, TB0A5YYF001

  • Mfr # TB0A5YYF00107000W

  • Zoro # G516495052


product price: $161.99
/pr
Free Shipping & Returns

Key Features

Slip-Resistance Value - SATRA Forefoot - Dry
1
Puncture-Resistant Sole
Yes
Non Metallic Upper
No
Upper Material
Leather
Style Family
6-Inch Work Boot
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB0A5YYF00107000W
Zoro #
G516495052
UPC #
194115967379
Country of Origin
Bangladesh

Dimensions

Width
W
Overall Height
6 in
Size
7

Details

Slip-Resistance Value - SATRA Forefoot - Dry
1
Puncture-Resistant Sole
Yes
Non Metallic Upper
No
Upper Material
Leather
Style Family
6-Inch Work Boot
All-Leather Upper
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Item
6-Inch Work Boot
Conductive
No
Shank Material
Fiberglass
Chemical-Resisting Sole
Yes
Waterproof
Yes
Electrical Hazard Rated
Yes
Slip-Resistance Value - SATRA Heel - Dry
0.7
Wide Toe Cap
No
For Outdoor Traction
Yes
Insulated
No
Metatarsal Guard
No
Metal Chip-Resisting Sole
Yes
Slip-Resistance Value - SATRA Forefoot - Wet
0.7
Heel Definition
Defined Heel
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
0.8
Slip-Resistance Value - SATRA Heel - Oily
0.7
Outsole Material
Rubber
Completely Non Metallic
No
Liner Material
Mesh
Slip-Resistance Value - SATRA Forefoot - Oily
0.9
Insole Material
Polyurethane
Midsole Material
Polyurethane
Removable Insole
Yes
Non-Marking Sole
Yes
Oil-Resisting Sole
Yes
Style Number
TB0A5YYF001
Liner Technology
Moisture Wicking
ASTM Standards Met
Electrical Hazard (EH)
Color
Black
Toe Shape
Round
Construction
Cemented
Static Dissipative
No
Gender
Men's
Midsole Technology
Anti-Fatigue
Maximum Heat Rating
1,000 Degrees F
Insole Technology
Anti-Fatigue, Removable Insole
Ninety-Degree Heel
Yes
Closure
Lace Up with Dual-Purpose Hook
Toe Cap Material
Composite

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Closure Lace Up with Dual-Purpose Hook, Color Black, Width W, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 7, Static Dissipative No, Style Number TB0A5YYF001, Toe Cap Material Composite, Insulated No, Waterproof Yes, Overall Height 6 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.