Men's 6-Inch Work Boot, Black, 7, TB0A63K3V96

  • Mfr # TB0A63K3V9607000W

  • Zoro # G816494816


product price: $120.99
/pr
Free Shipping & Returns

Key Features

Shank Material
Fiberglass
Liner Technology
Moisture Wicking
Closure
Lace Up
Style Number
TB0A63K3V96
Toe Shape
Round
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB0A63K3V9607000W
Zoro #
G816494816
UPC #
197803894902
Country of Origin
Cambodia

Dimensions

Overall Height
6 in
Size
7
Width
W

Details

Shank Material
Fiberglass
Liner Technology
Moisture Wicking
Closure
Lace Up
Style Number
TB0A63K3V96
Toe Shape
Round
Toe Cap Material
Composite
Oil-Resisting Sole
Yes
Non Metallic Upper
Yes
Slip-Resistance Value - SATRA Forefoot - Wet
0.7
Chemical-Resisting Sole
Yes
Midsole Technology
Anti-Fatigue
Electrical Hazard Rated
No
Non-Marking Sole
Yes
Maximum Heat Rating
248 Degrees F
Style Family
6-Inch Work Boot
Slip-Resistance Value - SATRA Heel - Oily
0.7
Upper Material
Leather
Slip-Resistance Value - SATRA Forefoot - Oily
0.8
Liner Material
Mesh
Color
Black
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
1
Slip-Resistance Value - SATRA Heel - Dry
1
Wide Toe Cap
No
Conductive
No
ASTM Standards Met
Static Dissipative (SD 10)
Completely Non Metallic
Yes
Insole Technology
Removable Insole
Waterproof
No
Metal Chip-Resisting Sole
Yes
Gender
Men's
Slip-Resistance Value - SATRA Forefoot - Dry
1
Removable Insole
Yes
Puncture-Resistant Sole
No
For Outdoor Traction
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Insulated
No
Insole Material
Polyurethane
Item
6-Inch Work Boot
Outsole Material
Rubber
Static Dissipative
Yes
All-Leather Upper
Yes
Midsole Material
Polyurethane
Metatarsal Guard
No
Construction
Cemented
Ninety-Degree Heel
Yes
Heel Definition
Defined Heel

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Closure Lace Up, Color Black, Width W, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Size 7, Static Dissipative Yes, Style Number TB0A63K3V96, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 6 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.