Men's 6-Inch Work Boot, Black, 7, TB0A66EYEAD

  • Mfr # TB0A66EYEAD07000W

  • Zoro # G816495066


product price: $180.99
/pr
Free Shipping & Returns

Key Features

Removable Insole
Yes
Non-Marking Sole
Yes
Overall Height
31 in
Metatarsal Guard System
PRO FlexMet
Non Metallic Upper
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB0A66EYEAD07000W
Zoro #
G816495066
UPC #
197064842636
Country of Origin
Bangladesh

Dimensions

Overall Height
31 in
Size
7
Width
W

Details

Removable Insole
Yes
Non-Marking Sole
Yes
Metatarsal Guard System
PRO FlexMet
Non Metallic Upper
No
Oil-Resisting Sole
Yes
Waterproof
Yes
Color
Black
Insole Material
Polyurethane
ASTM Standards Met
Electrical Hazard (EH)
All-Leather Upper
Yes
For Outdoor Traction
Yes
Style Family
6-Inch Work Boot
Closure
Lace Up with Dual-Purpose Hook
Metal Chip-Resisting Sole
Yes
Insole Technology
Removable, Ventilated Anti-Fatigue
Liner Technology
Microban Moisture Wicking
Conductive
No
Metatarsal Guard
External
Shank Material
Steel
Slip-Resistance Value - SATRA Forefoot - Oily
0.46
Midsole Technology
Cushioned PU
Ninety-Degree Heel
Yes
Heel Definition
Defined Heel
Style Number
TB0A66EYEAD
Gender
Men's
Slip-Resistance Value - SATRA Forefoot - Dry
0.46
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
0.61
Toe Shape
Round
Completely Non Metallic
No
Liner Material
Mesh
Chemical-Resisting Sole
Yes
Maximum Heat Rating
1,025 Degrees F
Wide Toe Cap
No
Construction
Welted
Toe Cap Material
Composite
Slip-Resistance Value - SATRA Forefoot - Wet
0.61
Item
6-Inch Work Boot
Manufacturer-Suggested Sole Slip Rating
Better
Static Dissipative
No
Midsole Material
Polyurethane
Slip-Resistance Value - SATRA Heel - Oily
0.45
Slip-Resistance Value - SATRA Heel - Dry
0.45
Puncture-Resistant Sole
No
Electrical Hazard Rated
Yes
Insulated
No

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Closure Lace Up with Dual-Purpose Hook, Color Black, Width W, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 7, Static Dissipative No, Style Number TB0A66EYEAD, Toe Cap Material Composite, Insulated No, Waterproof Yes, Overall Height 6 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.