Men's 6-Inch Work Boot, Black, 8 1/2, TB0A5YYF001

  • Mfr # TB0A5YYF00108500W

  • Zoro # G616494832


product price: $161.99
/pr
Free Shipping & Returns

Key Features

Removable Insole
Yes
Static Dissipative
No
Slip-Resistance Value - SATRA Heel - Dry
0.7
Waterproof
Yes
Width
W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB0A5YYF00108500W
Zoro #
G616494832
UPC #
194115968574
Country of Origin
Bangladesh

Dimensions

Width
W
Size
8 1/2
Overall Height
6 in

Details

Removable Insole
Yes
Static Dissipative
No
Item
6-Inch Work Boot
Slip-Resistance Value - SATRA Heel - Dry
0.7
Waterproof
Yes
Non Metallic Upper
No
Completely Non Metallic
No
Style Number
TB0A5YYF001
Outsole Material
Rubber
Liner Material
Mesh
Ninety-Degree Heel
Yes
Upper Material
Leather
Style Family
6-Inch Work Boot
Heel Definition
Defined Heel
For Outdoor Traction
Yes
Toe Cap Material
Composite
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
0.8
Manufacturer-Suggested Sole Slip Rating
Best
Insole Material
Polyurethane
Construction
Cemented
Oil-Resisting Sole
Yes
Slip-Resistance Value - SATRA Forefoot - Oily
0.9
Slip-Resistance Value - SATRA Forefoot - Wet
0.7
Maximum Heat Rating
1,000 Degrees F
Electrical Hazard Rated
Yes
Toe Shape
Round
Insulated
No
Metatarsal Guard
No
Puncture-Resistant Sole
Yes
Shank Material
Fiberglass
Insole Technology
Anti-Fatigue, Removable Insole
Liner Technology
Moisture Wicking
Chemical-Resisting Sole
Yes
Color
Black
Non-Marking Sole
Yes
Closure
Lace Up with Dual-Purpose Hook
Gender
Men's
Slip-Resistance Value - SATRA Forefoot - Dry
1
Slip-Resistance Value - SATRA Heel - Oily
0.7
ASTM Standards Met
Electrical Hazard (EH)
Metal Chip-Resisting Sole
Yes
Midsole Technology
Anti-Fatigue
All-Leather Upper
Yes
Conductive
No
Wide Toe Cap
No
Midsole Material
Polyurethane

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Closure Lace Up with Dual-Purpose Hook, Color Black, Width W, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 8 1/2, Static Dissipative No, Style Number TB0A5YYF001, Toe Cap Material Composite, Insulated No, Waterproof Yes, Overall Height 6 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.