Men's 6-Inch Work Boot, Black, 8 1/2, TB0A66EYEAD

  • Mfr # TB0A66EYEAD08500M

  • Zoro # G816494717


product price: $174.99
/pr
Free Shipping & Returns

Key Features

Wide Toe Cap
No
Slip-Resistance Value - SATRA Heel - Dry
0.45
Metal Chip-Resisting Sole
Yes
All-Leather Upper
Yes
Conductive
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB0A66EYEAD08500M
Zoro #
G816494717
UPC #
197064843558
Country of Origin
Bangladesh

Dimensions

Width
M
Overall Height
9 in
Size
8 1/2

Details

Wide Toe Cap
No
Slip-Resistance Value - SATRA Heel - Dry
0.45
Metal Chip-Resisting Sole
Yes
All-Leather Upper
Yes
Conductive
No
Slip-Resistance Value - SATRA Forefoot - Dry
0.46
Shank Material
Steel
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
0.61
Insole Technology
Removable, Ventilated Anti-Fatigue
ASTM Standards Met
Electrical Hazard (EH)
Removable Insole
Yes
Slip-Resistance Value - SATRA Heel - Oily
0.45
Liner Material
Mesh
For Outdoor Traction
Yes
Metatarsal Guard
External
Midsole Technology
Cushioned PU
Slip-Resistance Value - SATRA Forefoot - Wet
0.61
Gender
Men's
Completely Non Metallic
No
Ninety-Degree Heel
Yes
Midsole Material
Polyurethane
Metatarsal Guard System
PRO FlexMet
Oil-Resisting Sole
Yes
Slip-Resistance Value - SATRA Forefoot - Oily
0.46
Insulated
No
Liner Technology
Microban Moisture Wicking
Electrical Hazard Rated
Yes
Toe Shape
Round
Non-Marking Sole
Yes
Construction
Welted
Non Metallic Upper
No
Closure
Lace Up with Dual-Purpose Hook
Style Number
TB0A66EYEAD
Heel Definition
Defined Heel
Maximum Heat Rating
1,003 Degrees F
Waterproof
Yes
Style Family
6-Inch Work Boot
Chemical-Resisting Sole
Yes
Color
Black
Puncture-Resistant Sole
No
Toe Cap Material
Composite
Static Dissipative
No
Insole Material
Polyurethane
Manufacturer-Suggested Sole Slip Rating
Better
Item
6-Inch Work Boot

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Closure Lace Up with Dual-Purpose Hook, Color Black, Width M, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 8 1/2, Static Dissipative No, Style Number TB0A66EYEAD, Toe Cap Material Composite, Insulated No, Waterproof Yes, Overall Height 6 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.