Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's 6-Inch Work Boot, Black, 8, TB0A5YYF001

  • Mfr # TB0A5YYF00108000M

  • Zoro # G416494704


product price: $161.99
/pr
Free Shipping & Returns

Key Features

Style Number
TB0A5YYF001
Overall Height
6 in
Shank Material
Fiberglass
Non-Marking Sole
Yes
Liner Technology
Moisture Wicking
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB0A5YYF00108000M
Zoro #
G416494704
UPC #
194115961889
Country of Origin
Bangladesh

Dimensions

Overall Height
6 in
Width
M
Size
8

Details

Style Number
TB0A5YYF001
Shank Material
Fiberglass
Non-Marking Sole
Yes
Liner Technology
Moisture Wicking
Oil-Resisting Sole
Yes
Maximum Heat Rating
1,000 Degrees F
Metatarsal Guard
No
Closure
Lace Up with Dual-Purpose Hook
Upper Material
Leather
For Outdoor Traction
Yes
Slip-Resistance Value - SATRA Forefoot - Dry
1
Heel Definition
Defined Heel
Toe Cap Material
Composite
Liner Material
Mesh
Manufacturer-Suggested Sole Slip Rating
Best
Midsole Material
Polyurethane
Slip-Resistance Value - SATRA Heel - Dry
0.7
Chemical-Resisting Sole
Yes
Color
Black
Insole Material
Polyurethane
Insole Technology
Anti-Fatigue, Removable Insole
Completely Non Metallic
No
Ninety-Degree Heel
Yes
Outsole Material
Rubber
Insulated
No
Toe Shape
Round
Puncture-Resistant Sole
Yes
Waterproof
Yes
Wide Toe Cap
No
Slip-Resistance Value - SATRA Forefoot - Wet
0.7
Style Family
6-Inch Work Boot
Static Dissipative
No
All-Leather Upper
Yes
Slip-Resistance Value - SATRA Heel - Oily
0.7
Construction
Cemented
Electrical Hazard Rated
Yes
Non Metallic Upper
No
ASTM Standards Met
Electrical Hazard (EH)
Slip-Resistance Value - SATRA Forefoot - Oily
0.9
Conductive
No
Midsole Technology
Anti-Fatigue
Item
6-Inch Work Boot
Gender
Men's
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
0.8
Metal Chip-Resisting Sole
Yes
Removable Insole
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Closure Lace Up with Dual-Purpose Hook, Color Black, Width M, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 8, Static Dissipative No, Style Number TB0A5YYF001, Toe Cap Material Composite, Insulated No, Waterproof Yes, Overall Height 6 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.