Shop TIMBERLAND PRO

Men's 6-Inch Work Boot, Black, 8, TB0A63K3V96

  • Mfr # TB0A63K3V9608000M
  • Zoro # G416494674

product price: 
$
154.95
/pr
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Gender
Men's
Color
Black
Size
8
Style Number
TB0A63K3V96
Waterproof
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
TB0A63K3V9608000M
Zoro #
G416494674
UPC #
197803895374
Country of Origin
Cambodia

Dimensions

Size
8
Width
M
Overall Height
6 in

Details

Item
6-Inch Work Boot
Gender
Men's
Color
Black
Style Number
TB0A63K3V96
Waterproof
No
Toe Shape
Round
Manufacturer-Suggested Sole Slip Rating
Best
Non Metallic Upper
Yes
Shank Material
Fiberglass
ASTM Standards Met
Static Dissipative (SD 10)
Style Family
6-Inch Work Boot
Construction
Cemented
Slip-Resistance Value - SATRA Forefoot - Dry
1
Electrical Hazard Rated
No
Maximum Heat Rating
248 Degrees F
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
1
Oil-Resisting Sole
Yes
Wide Toe Cap
No
Conductive
No
Metal Chip-Resisting Sole
Yes
Non-Marking Sole
Yes
Slip-Resistance Value - SATRA Heel - Dry
1
All-Leather Upper
Yes
Insole Technology
Removable Insole
Upper Material
Leather
Insole Material
Polyurethane
Slip-Resistance Value - SATRA Heel - Oily
0.7
Static Dissipative
Yes
Puncture-Resistant Sole
No
For Outdoor Traction
Yes
Slip-Resistance Value - SATRA Forefoot - Oily
0.8
Liner Technology
Moisture Wicking
Ninety-Degree Heel
Yes
Slip-Resistance Value - SATRA Forefoot - Wet
0.7
Toe Cap Material
Composite
Insulated
No
Completely Non Metallic
Yes
Heel Definition
Defined Heel
Midsole Technology
Anti-Fatigue
Chemical-Resisting Sole
Yes
Liner Material
Mesh
Midsole Material
Polyurethane
Metatarsal Guard
No
Removable Insole
Yes
Outsole Material
Rubber
Closure
Lace Up
CSA Standards Met
Static Dissipative
Toe Type
Safety-Toe
Includes Metatarsal Guard
No
Footwear Style
Mid-Cut Work Boot
Wire Color
Black

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Closure Lace Up, Color Black, Width M, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Size 8, Static Dissipative Yes, Style Number TB0A63K3V96, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 6 in, For Outdoor Traction Yes, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.