Men's 6-Inch Work Boot, Black, 8, TB0A63K3V96

  • Mfr # TB0A63K3V9608000W

  • Zoro # G216494997


product price:  $120.99
/pr
Free Shipping & Returns

Key Features

Upper Material
Leather
Removable Insole
Yes
Outsole Material
Rubber
Manufacturer-Suggested Sole Slip Rating
Best
Toe Cap Material
Composite
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB0A63K3V9608000W
Zoro #
G216494997
UPC #
197803895466
Country of Origin
Cambodia

Dimensions

Overall Height
6 in
Width
W
Size
8

Details

Upper Material
Leather
Removable Insole
Yes
Outsole Material
Rubber
Manufacturer-Suggested Sole Slip Rating
Best
Toe Cap Material
Composite
Closure
Lace Up
Non Metallic Upper
Yes
Oil-Resisting Sole
Yes
Non-Marking Sole
Yes
For Outdoor Traction
Yes
Midsole Material
Polyurethane
Construction
Cemented
Liner Material
Mesh
Style Family
6-Inch Work Boot
Ninety-Degree Heel
Yes
Metal Chip-Resisting Sole
Yes
Slip-Resistance Value - SATRA Forefoot - Dry
1
Heel Definition
Defined Heel
Item
6-Inch Work Boot
Waterproof
No
Static Dissipative
Yes
ASTM Standards Met
Static Dissipative (SD 10)
Liner Technology
Moisture Wicking
Completely Non Metallic
Yes
Slip-Resistance Value - SATRA Forefoot - Oily
0.8
Slip-Resistance Value - SATRA Heel - Dry
1
Midsole Technology
Anti-Fatigue
Metatarsal Guard
No
Puncture-Resistant Sole
No
Electrical Hazard Rated
No
Conductive
No
Insole Material
Polyurethane
Toe Shape
Round
All-Leather Upper
Yes
Chemical-Resisting Sole
Yes
Style Number
TB0A63K3V96
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
1
Insole Technology
Removable Insole
Maximum Heat Rating
248 Degrees F
Gender
Men's
Slip-Resistance Value - SATRA Heel - Oily
0.7
Shank Material
Fiberglass
Insulated
No
Wide Toe Cap
No
Color
Black
Slip-Resistance Value - SATRA Forefoot - Wet
0.7

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Closure Lace Up, Color Black, Width W, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Size 8, Static Dissipative Yes, Style Number TB0A63K3V96, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 6 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.