Zoro Homepage

Men's 6-Inch Work Boot, Black, 8, TB0A66EYEAD

  • Mfr # TB0A66EYEAD08000M

  • Zoro # G416494742


product price: $180.99
/pr
Free Shipping & Returns

Key Features

Toe Shape
Round
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
0.61
Size
8
All-Leather Upper
Yes
ASTM Standards Met
Electrical Hazard (EH)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB0A66EYEAD08000M
Zoro #
G416494742
UPC #
197064843138
Country of Origin
Bangladesh

Dimensions

Size
8
Width
M
Overall Height
44 in

Details

Toe Shape
Round
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
0.61
All-Leather Upper
Yes
ASTM Standards Met
Electrical Hazard (EH)
Shank Material
Steel
Metatarsal Guard
External
Waterproof
Yes
Maximum Heat Rating
1,038 Degrees F
Style Number
TB0A66EYEAD
Color
Black
Chemical-Resisting Sole
Yes
Insulated
No
Midsole Technology
Cushioned PU
Construction
Welted
Oil-Resisting Sole
Yes
Metatarsal Guard System
PRO FlexMet
Non-Marking Sole
Yes
Puncture-Resistant Sole
No
Non Metallic Upper
No
Conductive
No
Static Dissipative
No
Removable Insole
Yes
Gender
Men's
Liner Material
Mesh
Slip-Resistance Value - SATRA Forefoot - Dry
0.46
Midsole Material
Polyurethane
Heel Definition
Defined Heel
Electrical Hazard Rated
Yes
Slip-Resistance Value - SATRA Heel - Oily
0.45
For Outdoor Traction
Yes
Completely Non Metallic
No
Insole Material
Polyurethane
Metal Chip-Resisting Sole
Yes
Liner Technology
Microban Moisture Wicking
Slip-Resistance Value - SATRA Forefoot - Wet
0.61
Style Family
6-Inch Work Boot
Insole Technology
Removable, Ventilated Anti-Fatigue
Closure
Lace Up with Dual-Purpose Hook
Slip-Resistance Value - SATRA Forefoot - Oily
0.46
Ninety-Degree Heel
Yes
Manufacturer-Suggested Sole Slip Rating
Better
Toe Cap Material
Composite
Item
6-Inch Work Boot
Wide Toe Cap
No
Slip-Resistance Value - SATRA Heel - Dry
0.45

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Closure Lace Up with Dual-Purpose Hook, Color Black, Width M, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 8, Static Dissipative No, Style Number TB0A66EYEAD, Toe Cap Material Composite, Insulated No, Waterproof Yes, Overall Height 6 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.