Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's 6-Inch Work Boot, Black, 8, TB0A66EYEAD

  • Mfr # TB0A66EYEAD08000W

  • Zoro # G016494760


product price: $180.99
/pr
Free Shipping & Returns

Key Features

Slip-Resistance Value - SATRA Forefoot - Wet
0.61
Static Dissipative
No
Insulated
No
Manufacturer-Suggested Sole Slip Rating
Better
Slip-Resistance Value - SATRA Heel - Dry
0.45
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TB0A66EYEAD08000W
Zoro #
G016494760
UPC #
197064843329
Country of Origin
Bangladesh

Dimensions

Width
W
Overall Height
26 in
Size
8

Details

Slip-Resistance Value - SATRA Forefoot - Wet
0.61
Static Dissipative
No
Insulated
No
Manufacturer-Suggested Sole Slip Rating
Better
Slip-Resistance Value - SATRA Heel - Dry
0.45
Liner Material
Mesh
Insole Technology
Removable, Ventilated Anti-Fatigue
Midsole Material
Polyurethane
ASTM Standards Met
Electrical Hazard (EH)
Metatarsal Guard
External
Oil-Resisting Sole
Yes
Shank Material
Steel
Color
Black
Heel Definition
Defined Heel
Wide Toe Cap
No
All-Leather Upper
Yes
Midsole Technology
Cushioned PU
Non Metallic Upper
No
Closure
Lace Up with Dual-Purpose Hook
Slip-Resistance Value - SATRA Forefoot - Oily
0.46
Slip-Resistance Value - SATRA Heel - Oily
0.45
Completely Non Metallic
No
Liner Technology
Microban Moisture Wicking
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
0.61
Puncture-Resistant Sole
No
Insole Material
Polyurethane
Item
6-Inch Work Boot
Chemical-Resisting Sole
Yes
Toe Cap Material
Composite
Waterproof
Yes
Ninety-Degree Heel
Yes
Metatarsal Guard System
PRO FlexMet
Conductive
No
Maximum Heat Rating
1,020 Degrees F
Electrical Hazard Rated
Yes
Style Family
6-Inch Work Boot
Gender
Men's
Style Number
TB0A66EYEAD
Metal Chip-Resisting Sole
Yes
Non-Marking Sole
Yes
Removable Insole
Yes
Toe Shape
Round
Slip-Resistance Value - SATRA Forefoot - Dry
0.46
Construction
Welted
For Outdoor Traction
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Closure Lace Up with Dual-Purpose Hook, Color Black, Width W, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 8, Static Dissipative No, Style Number TB0A66EYEAD, Toe Cap Material Composite, Insulated No, Waterproof Yes, Overall Height 6 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.