Men's 6-Inch Work Boot, Black, 9 1/2, TB0A63K3V96

  • Mfr # TB0A63K3V9609500M

  • Zoro # G116494721


product price: $120.99
/pr
Free Shipping & Returns

Key Features

Ninety-Degree Heel
Yes
For Outdoor Traction
Yes
Electrical Hazard Rated
No
Chemical-Resisting Sole
Yes
Non Metallic Upper
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB0A63K3V9609500M
Zoro #
G116494721
UPC #
197803896395
Country of Origin
Cambodia

Dimensions

Width
M
Size
9 1/2
Overall Height
6 in

Details

Ninety-Degree Heel
Yes
For Outdoor Traction
Yes
Electrical Hazard Rated
No
Item
6-Inch Work Boot
Chemical-Resisting Sole
Yes
Non Metallic Upper
Yes
Liner Technology
Moisture Wicking
Slip-Resistance Value - SATRA Heel - Dry
1
Shank Material
Fiberglass
Closure
Lace Up
All-Leather Upper
Yes
Outsole Material
Rubber
Slip-Resistance Value - SATRA Forefoot - Dry
1
Style Family
6-Inch Work Boot
Upper Material
Leather
Maximum Heat Rating
248 Degrees F
Insole Material
Polyurethane
Wide Toe Cap
No
Midsole Technology
Anti-Fatigue
Metatarsal Guard
No
ASTM Standards Met
Static Dissipative (SD 10)
Liner Material
Mesh
Slip-Resistance Value - SATRA Forefoot - Wet
0.7
Non-Marking Sole
Yes
Insole Technology
Removable Insole
Style Number
TB0A63K3V96
Color
Black
Removable Insole
Yes
Slip-Resistance Value - SATRA Forefoot - Oily
0.8
Insulated
No
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
1
Heel Definition
Defined Heel
Gender
Men's
Toe Cap Material
Composite
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
Yes
Conductive
No
Slip-Resistance Value - SATRA Heel - Oily
0.7
Midsole Material
Polyurethane
Toe Shape
Round
Waterproof
No
Static Dissipative
Yes
Completely Non Metallic
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Construction
Cemented

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Closure Lace Up, Color Black, Width M, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Size 9 1/2, Static Dissipative Yes, Style Number TB0A63K3V96, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 6 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.