Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's 6-Inch Work Boot, Black, 9 1/2, TB0A66EYEAD

  • Mfr # TB0A66EYEAD09500M

  • Zoro # G416494827


product price: $180.99
/pr
Free Shipping & Returns

Key Features

Metatarsal Guard
External
Oil-Resisting Sole
Yes
ASTM Standards Met
Electrical Hazard (EH)
Gender
Men's
Style Family
6-Inch Work Boot
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB0A66EYEAD09500M
Zoro #
G416494827
UPC #
197064844319
Country of Origin
Bangladesh

Dimensions

Overall Height
24 in
Size
9 1/2
Width
M

Details

Metatarsal Guard
External
Oil-Resisting Sole
Yes
ASTM Standards Met
Electrical Hazard (EH)
Gender
Men's
Style Family
6-Inch Work Boot
All-Leather Upper
Yes
Non Metallic Upper
No
Item
6-Inch Work Boot
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
0.61
Toe Cap Material
Composite
Closure
Lace Up with Dual-Purpose Hook
Style Number
TB0A66EYEAD
Static Dissipative
No
Heel Definition
Defined Heel
Maximum Heat Rating
1,018 Degrees F
Insole Material
Polyurethane
Color
Black
Slip-Resistance Value - SATRA Forefoot - Oily
0.46
Midsole Material
Polyurethane
Construction
Welted
Metal Chip-Resisting Sole
Yes
Waterproof
Yes
Chemical-Resisting Sole
Yes
Insulated
No
Slip-Resistance Value - SATRA Forefoot - Dry
0.46
Liner Technology
Microban Moisture Wicking
Electrical Hazard Rated
Yes
Puncture-Resistant Sole
No
For Outdoor Traction
Yes
Wide Toe Cap
No
Completely Non Metallic
No
Metatarsal Guard System
PRO FlexMet
Slip-Resistance Value - SATRA Heel - Dry
0.45
Toe Shape
Round
Liner Material
Mesh
Ninety-Degree Heel
Yes
Insole Technology
Removable, Ventilated Anti-Fatigue
Midsole Technology
Cushioned PU
Manufacturer-Suggested Sole Slip Rating
Better
Non-Marking Sole
Yes
Conductive
No
Slip-Resistance Value - SATRA Forefoot - Wet
0.61
Removable Insole
Yes
Shank Material
Steel
Slip-Resistance Value - SATRA Heel - Oily
0.45

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Closure Lace Up with Dual-Purpose Hook, Color Black, Width M, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 9 1/2, Static Dissipative No, Style Number TB0A66EYEAD, Toe Cap Material Composite, Insulated No, Waterproof Yes, Overall Height 6 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.