Men's 6-Inch Work Boot, Black, 9, TB0A5YYF001

  • Mfr # TB0A5YYF00109000M

  • Zoro # G916494761


product price: $161.99
/pr
Free Shipping & Returns

Key Features

Removable Insole
Yes
Waterproof
Yes
Construction
Cemented
Conductive
No
Manufacturer-Suggested Sole Slip Rating
Best
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB0A5YYF00109000M
Zoro #
G916494761
UPC #
194115962701
Country of Origin
Bangladesh

Dimensions

Overall Height
6 in
Width
M
Size
9

Details

Removable Insole
Yes
Waterproof
Yes
Construction
Cemented
Conductive
No
Manufacturer-Suggested Sole Slip Rating
Best
Slip-Resistance Value - SATRA Heel - Oily
0.7
Gender
Men's
Slip-Resistance Value - SATRA Forefoot - Wet
0.7
Outsole Material
Rubber
Heel Definition
Defined Heel
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
0.8
Upper Material
Leather
Ninety-Degree Heel
Yes
Item
6-Inch Work Boot
Midsole Technology
Anti-Fatigue
Metal Chip-Resisting Sole
Yes
Color
Black
Chemical-Resisting Sole
Yes
Liner Technology
Moisture Wicking
Electrical Hazard Rated
Yes
Puncture-Resistant Sole
Yes
Metatarsal Guard
No
Toe Cap Material
Composite
Wide Toe Cap
No
Completely Non Metallic
No
ASTM Standards Met
Electrical Hazard (EH)
Slip-Resistance Value - SATRA Forefoot - Dry
1
Slip-Resistance Value - SATRA Heel - Dry
0.7
Static Dissipative
No
Midsole Material
Polyurethane
Non Metallic Upper
No
For Outdoor Traction
Yes
Toe Shape
Round
Maximum Heat Rating
1,000 Degrees F
Slip-Resistance Value - SATRA Forefoot - Oily
0.9
Insole Technology
Anti-Fatigue, Removable Insole
Oil-Resisting Sole
Yes
Closure
Lace Up with Dual-Purpose Hook
Liner Material
Mesh
Insulated
No
Style Number
TB0A5YYF001
All-Leather Upper
Yes
Shank Material
Fiberglass
Insole Material
Polyurethane
Style Family
6-Inch Work Boot
Non-Marking Sole
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Closure Lace Up with Dual-Purpose Hook, Color Black, Width M, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 9, Static Dissipative No, Style Number TB0A5YYF001, Toe Cap Material Composite, Insulated No, Waterproof Yes, Overall Height 6 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.