Men's 6-Inch Work Boot, Black, 9, TB0A63K3V96

  • Mfr # TB0A63K3V9609000M

  • Zoro # G016495095


product price: $121.99
/pr
Free Shipping & Returns

Key Features

Insole Material
Polyurethane
Midsole Technology
Anti-Fatigue
Slip-Resistance Value - SATRA Forefoot - Oily
0.8
Size
9
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB0A63K3V9609000M
Zoro #
G016495095
UPC #
197803896135
Country of Origin
Cambodia

Dimensions

Size
9
Width
M
Overall Height
6 in

Details

Insole Material
Polyurethane
Midsole Technology
Anti-Fatigue
Slip-Resistance Value - SATRA Forefoot - Oily
0.8
Item
6-Inch Work Boot
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
1
Shank Material
Fiberglass
Electrical Hazard Rated
No
Slip-Resistance Value - SATRA Forefoot - Wet
0.7
Liner Technology
Moisture Wicking
Gender
Men's
Insulated
No
Construction
Cemented
Liner Material
Mesh
Static Dissipative
Yes
Metatarsal Guard
No
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Conductive
No
Non Metallic Upper
Yes
Style Family
6-Inch Work Boot
Slip-Resistance Value - SATRA Heel - Dry
1
Insole Technology
Removable Insole
Chemical-Resisting Sole
Yes
For Outdoor Traction
Yes
Heel Definition
Defined Heel
Upper Material
Leather
Outsole Material
Rubber
Puncture-Resistant Sole
No
Closure
Lace Up
Toe Cap Material
Composite
Slip-Resistance Value - SATRA Forefoot - Dry
1
Slip-Resistance Value - SATRA Heel - Oily
0.7
Waterproof
No
Metal Chip-Resisting Sole
Yes
All-Leather Upper
Yes
Maximum Heat Rating
248 Degrees F
Wide Toe Cap
No
Style Number
TB0A63K3V96
Ninety-Degree Heel
Yes
Removable Insole
Yes
Midsole Material
Polyurethane
Completely Non Metallic
Yes
ASTM Standards Met
Static Dissipative (SD 10)
Non-Marking Sole
Yes
Color
Black
Toe Shape
Round

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Closure Lace Up, Color Black, Width M, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Size 9, Static Dissipative Yes, Style Number TB0A63K3V96, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 6 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.