Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's 6-Inch Work Boot, Black, 9, TB0A66EYEAD

  • Mfr # TB0A66EYEAD09000M

  • Zoro # G216495130


product price: $180.99
/pr
Free Shipping & Returns

Key Features

Style Family
6-Inch Work Boot
Completely Non Metallic
No
Slip-Resistance Value - SATRA Forefoot - Wet
0.61
Metal Chip-Resisting Sole
Yes
Insole Technology
Removable, Ventilated Anti-Fatigue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB0A66EYEAD09000M
Zoro #
G216495130
UPC #
197064843879
Country of Origin
Bangladesh

Dimensions

Size
9
Width
M
Overall Height
29 in

Details

Style Family
6-Inch Work Boot
Completely Non Metallic
No
Slip-Resistance Value - SATRA Forefoot - Wet
0.61
Metal Chip-Resisting Sole
Yes
Insole Technology
Removable, Ventilated Anti-Fatigue
Removable Insole
Yes
Metatarsal Guard System
PRO FlexMet
Gender
Men's
Insulated
No
Slip-Resistance Value - SATRA Forefoot - Oily
0.46
Maximum Heat Rating
1,023 Degrees F
Manufacturer-Suggested Sole Slip Rating
Better
Static Dissipative
No
Heel Definition
Defined Heel
Toe Shape
Round
Electrical Hazard Rated
Yes
Slip-Resistance Value - SATRA Heel - Dry
0.45
Shank Material
Steel
Non-Marking Sole
Yes
Oil-Resisting Sole
Yes
Non Metallic Upper
No
Wide Toe Cap
No
Midsole Material
Polyurethane
Insole Material
Polyurethane
Liner Material
Mesh
Closure
Lace Up with Dual-Purpose Hook
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
0.61
Toe Cap Material
Composite
Slip-Resistance Value - SATRA Forefoot - Dry
0.46
For Outdoor Traction
Yes
Midsole Technology
Cushioned PU
Conductive
No
Style Number
TB0A66EYEAD
Metatarsal Guard
External
Puncture-Resistant Sole
No
Waterproof
Yes
Color
Black
Ninety-Degree Heel
Yes
All-Leather Upper
Yes
Liner Technology
Microban Moisture Wicking
Chemical-Resisting Sole
Yes
Construction
Welted
Item
6-Inch Work Boot
Slip-Resistance Value - SATRA Heel - Oily
0.45
ASTM Standards Met
Electrical Hazard (EH)

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Closure Lace Up with Dual-Purpose Hook, Color Black, Width M, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 9, Static Dissipative No, Style Number TB0A66EYEAD, Toe Cap Material Composite, Insulated No, Waterproof Yes, Overall Height 6 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.