Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's 6-Inch Work Boot, Black, 9, TB0A66EYEAD

  • Mfr # TB0A66EYEAD09000W

  • Zoro # G916494808


product price: $180.99
/pr
Free Shipping & Returns

Key Features

Manufacturer-Suggested Sole Slip Rating
Better
Slip-Resistance Value - SATRA Forefoot - Oily
0.46
Style Number
TB0A66EYEAD
Shank Material
Steel
Maximum Heat Rating
1,036 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB0A66EYEAD09000W
Zoro #
G916494808
UPC #
197064844098
Country of Origin
Bangladesh

Dimensions

Size
9
Overall Height
42 in
Width
W

Details

Manufacturer-Suggested Sole Slip Rating
Better
Item
6-Inch Work Boot
Slip-Resistance Value - SATRA Forefoot - Oily
0.46
Style Number
TB0A66EYEAD
Shank Material
Steel
Maximum Heat Rating
1,036 Degrees F
Metatarsal Guard System
PRO FlexMet
Heel Definition
Defined Heel
Ninety-Degree Heel
Yes
Metal Chip-Resisting Sole
Yes
Midsole Technology
Cushioned PU
Insulated
No
Completely Non Metallic
No
Slip-Resistance Value - SATRA Heel - Oily
0.45
Toe Cap Material
Composite
Electrical Hazard Rated
Yes
Non-Marking Sole
Yes
Liner Technology
Microban Moisture Wicking
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
0.61
Gender
Men's
Waterproof
Yes
ASTM Standards Met
Electrical Hazard (EH)
Liner Material
Mesh
Midsole Material
Polyurethane
Insole Technology
Removable, Ventilated Anti-Fatigue
Color
Black
For Outdoor Traction
Yes
Puncture-Resistant Sole
No
Slip-Resistance Value - SATRA Forefoot - Wet
0.61
Closure
Lace Up with Dual-Purpose Hook
Construction
Welted
Metatarsal Guard
External
Slip-Resistance Value - SATRA Forefoot - Dry
0.46
Slip-Resistance Value - SATRA Heel - Dry
0.45
Toe Shape
Round
Non Metallic Upper
No
Static Dissipative
No
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Insole Material
Polyurethane
All-Leather Upper
Yes
Conductive
No
Removable Insole
Yes
Wide Toe Cap
No
Style Family
6-Inch Work Boot

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Closure Lace Up with Dual-Purpose Hook, Color Black, Width W, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 9, Static Dissipative No, Style Number TB0A66EYEAD, Toe Cap Material Composite, Insulated No, Waterproof Yes, Overall Height 6 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.