Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's 6-Inch Work Boot, Black, TB0A5YYF001

  • Mfr # TB0A5YYF00108000W

  • Zoro # G516495014


product price: $167.99
/pr
Free Shipping & Returns

Key Features

Slip-Resistance Value - SATRA Forefoot - Dry
1
Slip-Resistance Value - SATRA Heel - Dry
0.7
Metatarsal Guard
No
Width
W
For Outdoor Traction
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TB0A5YYF00108000W
Zoro #
G516495014
UPC #
194115968178
Country of Origin
Bangladesh

Dimensions

Width
W
Overall Height
6 in

Details

Slip-Resistance Value - SATRA Forefoot - Dry
1
Slip-Resistance Value - SATRA Heel - Dry
0.7
Metatarsal Guard
No
For Outdoor Traction
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Electrical Hazard Rated
Yes
Liner Technology
Moisture Wicking
Heel Definition
Defined Heel
Outsole Material
Rubber
Non Metallic Upper
No
Slip-Resistance Value - SATRA Forefoot - Oily
0.9
Ninety-Degree Heel
Yes
Non-Marking Sole
Yes
Chemical-Resisting Sole
Yes
Liner Material
Mesh
Style Family
6-Inch Work Boot
Maximum Heat Rating
1,000 Degrees F
Conductive
No
Wide Toe Cap
No
All-Leather Upper
Yes
Waterproof
Yes
Upper Material
Leather
Removable Insole
Yes
Item
6-Inch Work Boot
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
0.8
Closure
Lace Up with Dual-Purpose Hook
Slip-Resistance Value - SATRA Forefoot - Wet
0.7
Metal Chip-Resisting Sole
Yes
Construction
Cemented
Toe Shape
Round
Color
Black
Insole Material
Polyurethane
Midsole Material
Polyurethane
Static Dissipative
No
Puncture-Resistant Sole
Yes
Completely Non Metallic
No
Gender
Men's
Toe Cap Material
Composite
ASTM Standards Met
Electrical Hazard (EH)
Shank Material
Fiberglass
Insulated
No
Oil-Resisting Sole
Yes
Insole Technology
Anti-Fatigue, Removable Insole
Style Number
TB0A5YYF001
Midsole Technology
Anti-Fatigue
Slip-Resistance Value - SATRA Heel - Oily
0.7

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Closure Lace Up with Dual-Purpose Hook, Color Black, Width W, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Static Dissipative No, Style Number TB0A5YYF001, Toe Cap Material Composite, Insulated No, Waterproof Yes, Overall Height 6 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.