Men's 6-Inch Work Boot, Brown, 10 1/2, TB0A63FYEM4

  • Mfr # TB0A63FYEM410500M

  • Zoro # G516494963


product price:  $162.99
/pr
Free Shipping & Returns

Key Features

Liner Material
Mesh
ASTM Standards Met
Electrical Hazard (EH)
Slip-Resistance Value - SATRA Heel - Dry
1
Slip-Resistance Value - SATRA Forefoot - Dry
1
Ninety-Degree Heel
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TB0A63FYEM410500M
Zoro #
G516494963
UPC #
197803896913
Country of Origin
Bangladesh

Dimensions

Overall Height
6 in
Width
M
Size
10 1/2

Details

Liner Material
Mesh
ASTM Standards Met
Electrical Hazard (EH)
Slip-Resistance Value - SATRA Heel - Dry
1
Slip-Resistance Value - SATRA Forefoot - Dry
1
Ninety-Degree Heel
Yes
Non Metallic Upper
Yes
Maximum Heat Rating
248 Degrees F
Style Family
6-Inch Work Boot
Electrical Hazard Rated
Yes
Waterproof
No
Puncture-Resistant Sole
No
Slip-Resistance Value - SATRA Heel - Oily
0.7
Insole Material
Polyurethane
Insole Technology
Anti-Fatigue, Removable Insole
Wide Toe Cap
No
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
Conductive
No
Chemical-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Slip-Resistance Value - SATRA Forefoot - Wet
0.7
Removable Insole
Yes
Toe Cap Material
Composite
Heel Definition
Defined Heel
Metatarsal Guard
No
Item
6-Inch Work Boot
Gender
Men's
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
1
Color
Brown
Static Dissipative
No
Construction
Cemented, Welted
Toe Shape
Round
Outsole Material
TPU
For Outdoor Traction
Yes
Completely Non Metallic
Yes
Liner Technology
Moisture Wicking
Midsole Material
EVA
Insulated
No
Midsole Technology
Foam EVA
All-Leather Upper
Yes
Slip-Resistance Value - SATRA Forefoot - Oily
0.8
Closure
Lace Up with Dual-Purpose Hook
Style Number
TB0A63FYEM4
Upper Material
Leather
Shank Material
Fiberglass
Non-Marking Sole
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Closure Lace Up with Dual-Purpose Hook, Color Brown, Width M, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 10 1/2, Static Dissipative No, Style Number TB0A63FYEM4, Toe Cap Material Composite, Insulated No, Waterproof Yes, Overall Height 6 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.